Skip Content

 
Ceramic Metal Halide Lamp, T4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ceramic Metal Halide Lamp, T4


Technical Specs

  • Overall Lamp Shape
  • ItemHID Lamp 
  • Lamp TypeCeramic Metal Halide 
  • Lamp ShapeT4 
  • Base Type2-Pin (GU6.5) 
  • Fixture TypeEnclosed 
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Watts
Color Temp.
Initial Lumens
Max. Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
CMH20/T/U/830GU6.5
20
3000K
1615
2-3/64"

$122.90 / each

Enter location to check availability
Ceramic Metal Halide Lamp,T4,20W
Catalog Page #  642 

Price $122.90 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4
  • Base Type2-Pin (GU6.5)
  • Watts20
  • Color Temp.3000K
  • Initial Lumens1615
  • Max. Overall Length2-3/64"
  • Fixture TypeEnclosed
CMH39/T/U/930/GU6.5
39
3000K
3400
2-1/16"

$142.60 / each

Enter location to check availability
Ceramic Metal Halide Lamp,T4,39W
Catalog Page #  642 

Price $142.60 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4
  • Base Type2-Pin (GU6.5)
  • Watts39
  • Color Temp.3000K
  • Initial Lumens3400
  • Max. Overall Length2-1/16"
  • Fixture TypeEnclosed
CMH39ULR930GU6.5
39
3000K
3500
2"

$180.75 / each

Enter location to check availability
Ceramic Metal Halide Lamp,T4,39W
Catalog Page #  642 

Price $180.75 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4
  • Base Type2-Pin (GU6.5)
  • Watts39
  • Color Temp.3000K
  • Initial Lumens3500
  • Max. Overall Length2"
  • Fixture TypeEnclosed
CMH39/T/U/940/GU6.5
39
4000K
3400
2-1/16"

$142.60 / each

Enter location to check availability
Ceramic Metal Halide Lamp,T4,39W
Catalog Page #  642 

Price $142.60 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4
  • Base Type2-Pin (GU6.5)
  • Watts39
  • Color Temp.4000K
  • Initial Lumens3400
  • Max. Overall Length2-1/16"
  • Fixture TypeEnclosed
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More