Skip Content

Ceramic Metal Halide Lamp, PAR38 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ceramic Metal Halide Lamp, PAR38

GE LIGHTING

Technical Specs

  • Overall Lamp ShapePAR 
  • ItemCeramic Metal Halide Lamp 
  • Lamp ShapePAR38 
  • Base TypeMedium Screw (E26) 
  • Color Temp.3000K 
  • Fixture TypeOpen/Enclosed 
  • Shatter ResistanceNo 
Watts
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select
Item #WattsInitial LumensMax. Overall LengthAvailabilityPrice Qty
2DZX310065005-5/16"

Typically in Stock

$128.60 / each

2F11110065005-7/16"

$112.20 / each

2F10910065005-7/16"

$117.30 / each

5CVK52314005-3/8"

Typically in Stock

$156.00 / each

5CVK42314005-3/8"

Typically in Stock

$156.00 / each

5CVK32314005-3/8"

Typically in Stock

$156.00 / each

2XKX17048005-5/16"

Typically in Stock

$168.00 / each

2F1057048005-7/16"

$115.05 / each

2F1037048005-7/16"

Typically in Stock

$119.55 / each

Adding More Products