Skip Content

 
Ceramic Metal Halide Lamp, PAR20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ceramic Metal Halide Lamp, PAR20


Technical Specs

  • Overall Lamp ShapePAR 
  • ItemHID Lamp 
  • Lamp TypeCeramic Metal Halide 
  • Lamp ShapePAR20 
  • Base TypeMedium Screw (E26) 
  • Max. Overall Length3-5/8" 
  • Fixture TypeOpen/Enclosed 
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Watts
Color Temp.
Initial Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
CMH20/PAR20/SP
20
3000K
1000

$127.85 / each

Ceramic Metal Halide Lamp,PAR20,20W
Catalog Page #  642 

Price $127.85 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapePAR20
  • Base TypeMedium Screw (E26)
  • Watts20
  • Color Temp.3000K
  • Initial Lumens1000
  • Max. Overall Length3-5/8"
  • Fixture TypeOpen/Enclosed
CMH20/PAR20/FL
20
3000K
1000

$127.85 / each

Ceramic Metal Halide Lamp,PAR20,20W
Catalog Page #  642 

Price $127.85 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapePAR20
  • Base TypeMedium Screw (E26)
  • Watts20
  • Color Temp.3000K
  • Initial Lumens1000
  • Max. Overall Length3-5/8"
  • Fixture TypeOpen/Enclosed
CMH39/PAR20/830/FL30
39
3000K
2100

$128.00 / each

Ceramic Metal Halide Lamp,PAR20,39W
Catalog Page #  642 

Price $128.00 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapePAR20
  • Base TypeMedium Screw (E26)
  • Watts39
  • Color Temp.3000K
  • Initial Lumens2100
  • Max. Overall Length3-5/8"
  • Fixture TypeOpen/Enclosed
CMH39/PAR20/830/SP12
39
3000K
2100

$132.45 / each

Ceramic Metal Halide Lamp,PAR20,39W
Catalog Page #  642 

Price $132.45 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapePAR20
  • Base TypeMedium Screw (E26)
  • Watts39
  • Color Temp.3000K
  • Initial Lumens2100
  • Max. Overall Length3-5/8"
  • Fixture TypeOpen/Enclosed
CMH39/PAR20/NSP/4K
39
4200K
1950

$141.00 / each

Ceramic Metal Halide Lamp,PAR20,39W
Catalog Page #  642 

Price $141.00 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapePAR20
  • Base TypeMedium Screw (E26)
  • Watts39
  • Color Temp.4200K
  • Initial Lumens1950
  • Max. Overall Length3-5/8"
  • Fixture TypeOpen/Enclosed
CMH39/PAR20/FL/4K
39
4200K
1950

$143.10 / each

Ceramic Metal Halide Lamp,PAR20,39W
Catalog Page #  642 

Price $143.10 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapePAR20
  • Base TypeMedium Screw (E26)
  • Watts39
  • Color Temp.4200K
  • Initial Lumens1950
  • Max. Overall Length3-5/8"
  • Fixture TypeOpen/Enclosed