Skip Content

 
Ceramic Metal Halide Lamp, MR16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ceramic Metal Halide Lamp, MR16


Technical Specs

  • Overall Lamp ShapeMR 
  • ItemHID Lamp 
  • Lamp ShapeMR16 
  • Base Type2-Pin (GX10) 
  • Fixture TypeOpen/Enclosed 
Lamp Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Watts
Color Temp.
Initial Lumens
Max. Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
CMH20/MR16/830/FL
Ceramic Metal Halide
20
3000K
1000
2-2/7"

$128.55 / each

Enter location to check availability
Ceramic Metal Halide Lamp,MR16,20W
Catalog Page #  642 

Price $128.55 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeMR16
  • Base Type2-Pin (GX10)
  • Watts20
  • Color Temp.3000K
  • Initial Lumens1000
  • Max. Overall Length2-2/7"
  • Fixture TypeOpen/Enclosed
CMH20/MR16/830/SP
Ceramic Metal Halide
20
3000K
1000
2-5/16"

$129.70 / each

Enter location to check availability
Ceramic Metal Halide Lamp,MR16,20W
Catalog Page #  642 

Price $129.70 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeMR16
  • Base Type2-Pin (GX10)
  • Watts20
  • Color Temp.3000K
  • Initial Lumens1000
  • Max. Overall Length2-5/16"
  • Fixture TypeOpen/Enclosed
CMH39/MR16/UL93/SP
Ceramic Metal Halide
39
3000K
2200
2-1/4"

$101.40 / each

Enter location to check availability
Ceramic Metal Halide Lamp,MR16,39W
Catalog Page #  642 

Price $101.40 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeMR16
  • Base Type2-Pin (GX10)
  • Watts39
  • Color Temp.3000K
  • Initial Lumens2200
  • Max. Overall Length2-1/4"
  • Fixture TypeOpen/Enclosed
CMH39/MR16/UL93/FL
Ceramic Metal Halide
39
3000K
2200
2-1/4"

$180.75 / each

Enter location to check availability
Ceramic Metal Halide Lamp,MR16,39W
Catalog Page #  642 

Price $180.75 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeMR16
  • Base Type2-Pin (GX10)
  • Watts39
  • Color Temp.3000K
  • Initial Lumens2200
  • Max. Overall Length2-1/4"
  • Fixture TypeOpen/Enclosed
CMH39/MR16/930/WFL
Ceramic Metal Halide
39
3000K
2200
2-9/32"

$142.60 / each

Enter location to check availability
Ceramic Metal Halide Lamp,MR16,39W
Catalog Page #  642 

Price $142.60 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeMR16
  • Base Type2-Pin (GX10)
  • Watts39
  • Color Temp.3000K
  • Initial Lumens2200
  • Max. Overall Length2-9/32"
  • Fixture TypeOpen/Enclosed
CMH39/MR16/930/SP
Ceramic Metal Halide
39
3000K
2200
2-9/32"

$146.15 / each

Enter location to check availability
Ceramic Metal Halide Lamp,MR16,39W
Catalog Page #  642 

Price $146.15 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeMR16
  • Base Type2-Pin (GX10)
  • Watts39
  • Color Temp.3000K
  • Initial Lumens2200
  • Max. Overall Length2-9/32"
  • Fixture TypeOpen/Enclosed
CMH39/MR16/UL93WFL
Ceramic Metal Halide
39
3000K
3500
2-1/4"

$180.75 / each

Enter location to check availability
Ceramic Metal Halide Lamp,MR16,39W
Catalog Page #  642 

Price $180.75 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeMR16
  • Base Type2-Pin (GX10)
  • Watts39
  • Color Temp.3000K
  • Initial Lumens3500
  • Max. Overall Length2-1/4"
  • Fixture TypeOpen/Enclosed
CMH39/MR16/940/SP
Ceramic Metal Halide
39
4000K
2200
2-9/32"

$88.75 / each

Enter location to check availability
Ceramic Metal Halide Lamp,MR16,39W
Catalog Page #  642 

Price $88.75 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeMR16
  • Base Type2-Pin (GX10)
  • Watts39
  • Color Temp.4000K
  • Initial Lumens2200
  • Max. Overall Length2-9/32"
  • Fixture TypeOpen/Enclosed
CMH39/MR16/940/FL
Ceramic Metal Halide
39
4000K
2200
2-9/32"

$142.60 / each

Enter location to check availability
Ceramic Metal Halide Lamp,MR16,39W
Catalog Page #  642 

Price $142.60 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeMR16
  • Base Type2-Pin (GX10)
  • Watts39
  • Color Temp.4000K
  • Initial Lumens2200
  • Max. Overall Length2-9/32"
  • Fixture TypeOpen/Enclosed
CMH39/MR16/940/WFL
Ceramic Metal Halide
39
4000K
2200
2-9/32"

$142.60 / each

Enter location to check availability
Ceramic Metal Halide Lamp,MR16,39W
Catalog Page #  642 

Price $142.60 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeMR16
  • Base Type2-Pin (GX10)
  • Watts39
  • Color Temp.4000K
  • Initial Lumens2200
  • Max. Overall Length2-9/32"
  • Fixture TypeOpen/Enclosed
CMH20/MR16/830/WFL40
Metal Halide
20
3000K
1000
2-5/16"

$133.55 / each

Enter location to check availability
Ceramic Metal Halide Lamp,MR16,20W
Catalog Page #  642 

Price $133.55 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHID Lamp
  • Lamp TypeMetal Halide
  • Lamp ShapeMR16
  • Base Type2-Pin (GX10)
  • Watts20
  • Color Temp.3000K
  • Initial Lumens1000
  • Max. Overall Length2-5/16"
  • Fixture TypeOpen/Enclosed
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More