Skip Content

HID Lamp, Ceramic Metal Halide Lamp Type, PAR30L Bulb Shape, Open/Enclosed Fixture Type, 70 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HID Lamp, Ceramic Metal Halide Lamp Type, PAR30L Bulb Shape, Open/Enclosed Fixture Type, 70 Watts

Price $118.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LV88
  • Mfr. Model # CMH70/PAR30L/40
  • UNSPSC # 39101614
  • Catalog Page # 628
  • Shipping Weight 0.5 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

View More

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR30L
  • Bulb Base Type Medium Screw (E26)
  • Watts 70
  • Bulb Color Temp. 3000K
  • Lumens 4700
  • Max. Overall Bulb Length 4-3/4"
  • Shatter-Resistant No
  • Bulb Designation CMH70/U/PAR30L/FL40
  • Bulb Technology Ceramic Metal Halide
  • Light Distribution Flood
  • Color Rendering Index 82
  • Bulb Finish Clear
  • Bulb Beam Angle 40 Degrees
  • Average Bulb Life 13,000 hr.
  • Bulb Operating Position U
  • For Enclosed Fixtures Yes
  • ANSI Code M98/M139
  • Standards Meets 2012 Lighting Legislation Energy
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.