Skip Content

CFL Ballast,Electronic,40W,120/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CFL Ballast, Electronic, 40W, 120/277V

Price $72.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DGK6
  • Mfr. Model # GEC225MVPS-A
  • UNSPSC # 39101619
  • Catalog Page # 675
  • Shipping Weight 1.44 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeElectronic
  • Ballast FamilyUltraStart(R)
  • Input Watts40
  • Voltage120/277
  • Min. Starting Temp.0 Degrees F
  • Dimension ReferenceA16
  • Base Type4 Pin
  • Start TypeProgrammed/Rapid
  • Number of Lamps2
  • Ballast FactorNormal
  • Power Factor0.99/0.95
  • Length9-1/2"
  • Width1-11/16"
  • Height1-1/4"
  • Wiring TypeParallel
  • Light OutputNormal
  • Total Harmonic DistortionLess Than 1.7%
  • Number of F40BX Lamps2
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Correct wattage?

This ballast seems to be for 25W lamps, yet is advertised for a 40W lamp. Is this an error?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about old4x4 is loaded.
Additional information about old4x4 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is a 40 watt lamp. The picture is a generic picture, always go by the description. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:35.757-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DGK6, prod, sort_default
1 of 1
  • 2015-05-22T19:58:35.759-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DGK6, prod, sort_default
1 of 1