Skip Content

480VAC Autotransformer, 277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

480VAC Autotransformer, 277VAC

Price $57.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GCG9
  • Mfr. Model # GETR480/277-250W
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 3.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Non-Isolated Autotransformer is designed specifically for lighting applications to step down 480V to 277V or 347V to 200V with universal voltage 120-277V ballasts. It offers precision-wound coils, to ensure even heat dissipation and the highest electrical integrity. For use with one or more electronic or universal voltage ballasts within max total system power of autotransformer. This autotransformer is ideal for loads with total system power. Its internal Auto Reset Thermal Protector is rated 100C. With 93% electrical efficiency, this autotransformer should get your through its five year limited warranty without a hitch.

View More

Technical Specs

  • Item Autotransformer
  • Input Voltage 480VAC
  • Output Voltage 277VAC
  • VA Rating 250
  • Ballast Factor 0.85
  • Height 1.69"
  • Length 9.5"
  • Width 1.19"
  • Min. Starting Temp. -20 Degrees F
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.