Skip Content

Fixture,Roadway,250 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fixture, Roadway, 250 W

Price $357.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4WY42
  • Mfr. Model # M2RR25S0A2GMS3358
  • UNSPSC # 39111603
  • Catalog Page # 714
  • Shipping Weight 29.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Area/Roadway
  • Lamp Type HPS
  • Lamp Watts 250
  • Voltage 120-277
  • Lens Type Drop Glass
  • Socket Type Mogul
  • Housing Material Die Cast Aluminum
  • Housing Finish Gray Electrocoat
  • NEMA Light Distribution Type III
  • Gasket Fiber
  • Mounting Bolt On Mast
  • Suggested Lamp Item No. 3APT5
  • Suggested Photocell Item No. 5U793
  • Includes Photocell Socket (Photocell Not Included)
  • Lamp Included No
  • Length 10-1/2"
  • Width 13-1/4"
  • Height 26-1/4"
  • Series M2RR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.