Skip Content

LED Area Light,126W,8100L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

LED Area Light, 126W, 8100L

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 13T332
  • Mfr. Model # EAMM0F4F40A4CDKBZ
  • UNSPSC # 39111605
  • Catalog Page # N/A
  • Shipping Weight 48.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This light illuminates garages and parking lots for the safety of your customers and clients. RoHS compliant.

View More

Technical Specs

  • Item Area Light
  • Watts 126W
  • Housing Finish Dark Bronze
  • Housing Material Die Cast Aluminum
  • Light Distribution EAMM-Asym. For. (Type IV) Dbl
  • Lumens 8100
  • Lumens Per Watt 64
  • Mounting Ext Slipfitter
  • Voltage 120-277
  • Color Temp. 4000
  • CRI 70
  • Height 4"
  • Width 19-1/2"
  • Length 37"
  • Lens Material Acrylic
  • Temp. Range -40 to 50 Degrees C
  • Standards UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant
  • Warranty 5 yr.
  • LED Replacement For 250W HPS/MH
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.