Skip Content

LED Wraparound Fixture,5000K,2800L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

LED Wraparound Fixture, 5000K, 2800L

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 23XX43
  • Mfr. Model # ALM101T57W14NNSTNW
  • UNSPSC # 39111521
  • Catalog Page # N/A
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Wraparound Fixture
  • Housing Color White
  • Housing Material Aluminum
  • Color Temp. 5000K
  • CRI 70
  • Length 48"
  • Width 5-3/16"
  • Height 3-5/16"
  • Lumens 2800
  • Voltage Universal
  • Watts 40
  • Lumens Per Watt 87
  • Temp. Range -30 to 45 Degrees C
  • Rated Life 70,000 hr.
  • Warranty 5 yr.
  • LED Replacement For 2 Lamp LFL
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.