Skip Content

LED Scalable Wall Pack,59W,277V,4300L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

LED Scalable Wall Pack, 59W, 277V, 4300L

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 39E730
  • Mfr. Model # EWS10BE557G1NBLCK
  • UNSPSC # 39111503
  • Catalog Page # 587
  • Shipping Weight 19.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED scalable wall pack. For wall mounted, site, area and general lighting applications. Die-cast aluminum housing. And sleek architectural design incorporating a heat sink directly into the unit ensuring maximum heat transfer and long LED life.

View More

Technical Specs

  • Item LED Scalable Wall Pack
  • Watts 59
  • Lumens 4300
  • Lumens Per Watt 73
  • Voltage 120 to 277VAC
  • Color Temp. 5700K
  • Height 5-3/4"
  • Width 12-1/10"
  • Length 14-1/2"
  • Housing Finish Black
  • Lens Material Glass
  • Series EWS1
  • CRI 70
  • Housing Material Die Cast Aluminum
  • Operating Temp. Range -40 Degrees to 50 Degrees C
  • Rated Life 50,000 hr.
  • Light Distribution Asymmetric Medium
  • Recommended Mounting Height 12 to 14 ft.
  • Description/Special Features Can Yield Up to a 75% Reduction in System Energy Consumption Compared With Standard HID Systems, 525mA Drive Current
  • Standards UL/cUL Listed, Wet Locations, ANSI C136.25-2009
  • IP Rating 65
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.