Skip Content

 
LED Scalable Wall Pack Item close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Scalable Wall Pack Item

Technical Specs

  • LED Replacement For 70W HPS/MH 
  • Item LED Scalable Wall Pack 
  • Voltage 120 to 277VAC 
  • Height 5-3/4" 
  • Width 12-1/10" 
  • Length 14-1/2" 
  • Housing Finish Black 
  • Lens Material Glass 
  • Series EWS1 
  • Light Distribution Asymmetric Medium 
Watts
Please Select
Lumens
Please Select
Lumens Per Watt
Please Select
Color Temp.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $800-$900 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Watts
Lumens
Lumens Per Watt
Color Temp.
Price
Qty
Please use Qty box to add item(s) to cart.
EWS10CE540G1NBLCK
67
4900
73
4000K

$846.93 / each

Enter location to check availability
Catalog Page #  587 

Clearance Price $846.93 / each

Price $891.50 / each

Technical Specs

  • LED Replacement For 70W HPS/MH
  • Item LED Scalable Wall Pack
  • Watts 67
  • Lumens 4900
  • Lumens Per Watt 73
  • Voltage 120 to 277VAC
  • Color Temp. 4000K
  • Height 5-3/4"
  • Width 12-1/10"
  • Length 14-1/2"
  • Housing Finish Black
  • Lens Material Glass
  • Series EWS1
  • Light Distribution Asymmetric Medium
EWS10CE557G1NBLCK
74
5200
70
5700K

$846.93 / each

Enter location to check availability
Catalog Page #  587 

Clearance Price $846.93 / each

Price $891.50 / each

Technical Specs

  • LED Replacement For 70W HPS/MH
  • Item LED Scalable Wall Pack
  • Watts 74
  • Lumens 5200
  • Lumens Per Watt 70
  • Voltage 120 to 277VAC
  • Color Temp. 5700K
  • Height 5-3/4"
  • Width 12-1/10"
  • Length 14-1/2"
  • Housing Finish Black
  • Lens Material Glass
  • Series EWS1
  • Light Distribution Asymmetric Medium
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More