Skip Content

 
Solid Reinforced Core, Rough Textured, Shore A 80 Endless Round Belt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Solid Reinforced Core, Rough Textured, Shore A 80 Endless Round Belt


Technical Specs

  • Item Endless Round Belt 
  • Core Type Solid Reinforced 
  • Color Black 
  • Texture Rough 
  • Hardness Shore A 80 
  • Overall Length Endless 
Diameter
Please Select
Inside Length
Please Select
Min. Pulley Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
21 Products
Compare /
Product #
Mfr.
Model #
Diameter
Inside Length
Min. Pulley Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
6 X 36 RE BELT
3/8"
36"
3"

$59.55 / each

Enter location to check availability
Catalog Page #  136 

Price $59.55 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 3/8"
  • Overall Length Endless
  • Inside Length 36"
  • Min. Pulley Dia. 3"
6 X 98 RE BELT
3/8"
98"
3"

$126.20 / each

Enter location to check availability
Catalog Page #  136 

Price $126.20 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 3/8"
  • Overall Length Endless
  • Inside Length 98"
  • Min. Pulley Dia. 3"
7 X 34 RE BELT
7/16"
34"
3"

$64.40 / each

Enter location to check availability
Catalog Page #  136 

Price $64.40 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 7/16"
  • Overall Length Endless
  • Inside Length 34"
  • Min. Pulley Dia. 3"
7 X 77 1/4 RE BELT
7/16"
77-1/4"
3"

$113.40 / each

Enter location to check availability
Catalog Page #  136 

Price $113.40 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 7/16"
  • Overall Length Endless
  • Inside Length 77-1/4"
  • Min. Pulley Dia. 3"
9 X 166 RE BELT
9/16"
166"
5-13/32"

$251.00 / each

Enter location to check availability
Catalog Page #  136 

Price $251.00 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 166"
  • Min. Pulley Dia. 5-13/32"
9 X 176 RE BELT
9/16"
176"
5-13/32"

$262.00 / each

Enter location to check availability
Catalog Page #  136 

Price $262.00 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 176"
  • Min. Pulley Dia. 5-13/32"
9 X 190 RE BELT
9/16"
190"
5-13/32"

$285.25 / each

Enter location to check availability
Catalog Page #  136 

Price $285.25 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 190"
  • Min. Pulley Dia. 5-13/32"
9 X 200 RE BELT
9/16"
200"
5-13/32"

$293.75 / each

Enter location to check availability
Catalog Page #  136 

Price $293.75 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 200"
  • Min. Pulley Dia. 5-13/32"
9 X 210 RE BELT
9/16"
210"
5-13/32"

$306.50 / each

Enter location to check availability
Catalog Page #  136 

Price $306.50 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 210"
  • Min. Pulley Dia. 5-13/32"
9 X 233 RE BELT
9/16"
233"
5-13/32"

$344.00 / each

Enter location to check availability
Catalog Page #  136 

Price $344.00 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 233"
  • Min. Pulley Dia. 5-13/32"
9 X 250 RE BELT
9/16"
250"
5-13/32"

$358.75 / each

Enter location to check availability
Catalog Page #  136 

Price $358.75 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 250"
  • Min. Pulley Dia. 5-13/32"
9 X 270 RE BELT
9/16"
270"
5-13/32"

$385.25 / each

Enter location to check availability
Catalog Page #  136 

Price $385.25 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 270"
  • Min. Pulley Dia. 5-13/32"
9 X 308 RE BELT
9/16"
308"
5-13/32"

$435.50 / each

Enter location to check availability
Catalog Page #  136 

Price $435.50 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 308"
  • Min. Pulley Dia. 5-13/32"
9 X 331 RE BELT
9/16"
331"
5-13/32"

$466.00 / each

Enter location to check availability
Catalog Page #  136 

Price $466.00 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 331"
  • Min. Pulley Dia. 5-13/32"
9 X 345 RE BELT
9/16"
345"
5-13/32"

$484.75 / each

Enter location to check availability
Catalog Page #  136 

Price $484.75 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 345"
  • Min. Pulley Dia. 5-13/32"
9 X 386 RE BELT
9/16"
386"
5-13/32"

$539.00 / each

Enter location to check availability
Catalog Page #  136 

Price $539.00 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 386"
  • Min. Pulley Dia. 5-13/32"
9 X 416 RE BELT
9/16"
416"
5-13/32"

$579.00 / each

Enter location to check availability
Catalog Page #  136 

Price $579.00 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 416"
  • Min. Pulley Dia. 5-13/32"
9 X 447 RE BELT
9/16"
447"
5-13/32"

$620.50 / each

Enter location to check availability
Catalog Page #  136 

Price $620.50 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 447"
  • Min. Pulley Dia. 5-13/32"
9 X 465 RE BELT
9/16"
465"
5-13/32"

$644.50 / each

Enter location to check availability
Catalog Page #  136 

Price $644.50 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 465"
  • Min. Pulley Dia. 5-13/32"
9 X 564 RE BELT
9/16"
564"
5-13/32"

$756.50 / each

Enter location to check availability
Catalog Page #  136 

Price $756.50 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 564"
  • Min. Pulley Dia. 5-13/32"
9 X 660 RE BELT
9/16"
660"
5-13/32"

$898.50 / each

Enter location to check availability
Catalog Page #  136 

Price $898.50 / each

Technical Specs

  • Item Endless Round Belt
  • Core Type Solid Reinforced
  • Color Black
  • Texture Rough
  • Hardness Shore A 80
  • Diameter 9/16"
  • Overall Length Endless
  • Inside Length 660"
  • Min. Pulley Dia. 5-13/32"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More