Skip Content

 
GATES XPA Metric V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATES XPA Metric V-Belts

Technical Specs

  • Item Metric V-Belt 
  • Belt Type XPA 
  • Number of Ribs
  • Top Width 13mm 
  • Thickness 10mm 
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords 
Industry Number
Please Select
Outside Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
52 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
XPA1000
XPA1000
1000mm

$16.88 / each

Enter location to check availability
Catalog Page #  130 

Price $16.88 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1000
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1000mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1032
XPA1032
1032mm

$18.12 / each

Enter location to check availability
Catalog Page #  130 

Price $18.12 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1032
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1032mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1060
XPA1060
1060mm

$18.12 / each

Enter location to check availability
Catalog Page #  130 

Price $18.12 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1060
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1060mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1120
XPA1120
1120mm

$19.61 / each

Enter location to check availability
Catalog Page #  130 

Price $19.61 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1120
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1120mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1150
XPA1150
1150mm

$22.97 / each

Enter location to check availability
Catalog Page #  130 

Price $22.97 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1150
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1150mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1157
XPA1157
1157mm

$20.85 / each

Enter location to check availability
Catalog Page #  130 

Price $20.85 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1157
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1157mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1180
XPA1180
1180mm

$20.85 / each

Enter location to check availability
Catalog Page #  130 

Price $20.85 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1180
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1180mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1207
XPA1207
1207mm

$24.07 / each

Enter location to check availability
Catalog Page #  130 

Price $24.07 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1207
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1207mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1232
XPA1232
1232mm

$21.86 / each

Enter location to check availability
Catalog Page #  130 

Price $21.86 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1232
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1232mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1250
XPA1250
1250mm

$21.86 / each

Enter location to check availability
Catalog Page #  130 

Price $21.86 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1250
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1250mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1257
XPA1257
1257mm

$22.56 / each

Enter location to check availability
Catalog Page #  130 

Price $22.56 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1257
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1257mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1307
XPA1307
1307mm

$22.56 / each

Enter location to check availability
Catalog Page #  130 

Price $22.56 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1307
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1307mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1320
XPA1320
1320mm

$22.56 / each

Enter location to check availability
Catalog Page #  130 

Price $22.56 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1320
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1320mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1357
XPA1357
1357mm

$25.55 / each

Enter location to check availability
Catalog Page #  130 

Price $25.55 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1357
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1357mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1400
XPA1400
1400mm

$25.55 / each

Enter location to check availability
Catalog Page #  130 

Price $25.55 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1400
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1400mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1425
XPA1425
1425mm

$29.30 / each

Enter location to check availability
Catalog Page #  130 

Price $29.30 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1425
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1425mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1432
XPA1432
1432mm

$29.30 / each

Enter location to check availability
Catalog Page #  130 

Price $29.30 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1432
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1432mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1457
XPA1457
1457mm

$29.30 / each

Enter location to check availability
Catalog Page #  130 

Price $29.30 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1457
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1457mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1482
XPA1482
1482mm

$29.30 / each

Enter location to check availability
Catalog Page #  130 

Price $29.30 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1482
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1482mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1500
XPA1500
1500mm

$31.35 / each

Enter location to check availability
Catalog Page #  130 

Price $31.35 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1500
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1500mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1532
XPA1532
1532mm

$31.40 / each

Enter location to check availability
Catalog Page #  130 

Price $31.40 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1532
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1532mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1550
XPA1550
1550mm

$31.40 / each

Enter location to check availability
Catalog Page #  130 

Price $31.40 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1550
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1550mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1582
XPA1582
1582mm

$31.40 / each

Enter location to check availability
Catalog Page #  130 

Price $31.40 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1582
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1582mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1600
XPA1600
1600mm

$31.40 / each

Enter location to check availability
Catalog Page #  130 

Price $31.40 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1600
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1600mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1632
XPA1632
1632mm

$33.35 / each

Enter location to check availability
Catalog Page #  130 

Price $33.35 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1632
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1632mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1657
XPA1657
1657mm

$33.35 / each

Enter location to check availability
Catalog Page #  130 

Price $33.35 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1657
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1657mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1700
XPA1700
1700mm

$33.35 / each

Enter location to check availability
Catalog Page #  130 

Price $33.35 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1700
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1700mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1732
XPA1732
1732mm

$33.35 / each

Enter location to check availability
Catalog Page #  130 

Price $33.35 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1732
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1732mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1757
XPA1757
1757mm

$33.35 / each

Enter location to check availability
Catalog Page #  130 

Price $33.35 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1757
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1757mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1782
XPA1782
1782mm

$33.35 / each

Enter location to check availability
Catalog Page #  130 

Price $33.35 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1782
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1782mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1800
XPA1800
1800mm

$34.35 / each

Enter location to check availability
Catalog Page #  130 

Price $34.35 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1800
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1800mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1832
XPA1832
1832mm

$35.60 / each

Enter location to check availability
Catalog Page #  130 

Price $35.60 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1832
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1832mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1857
XPA1857
1857mm

$35.60 / each

Enter location to check availability
Catalog Page #  130 

Price $35.60 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1857
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1857mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1882
XPA1882
1882mm

$35.60 / each

Enter location to check availability
Catalog Page #  130 

Price $35.60 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1882
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1882mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1900
XPA1900
1900mm

$35.60 / each

Enter location to check availability
Catalog Page #  130 

Price $35.60 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1900
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1900mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1932
XPA1932
1932mm

$37.05 / each

Enter location to check availability
Catalog Page #  130 

Price $37.05 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1932
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1932mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1950
XPA1950
1950mm

$37.05 / each

Enter location to check availability
Catalog Page #  130 

Price $37.05 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1950
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1950mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA1982
XPA1982
1982mm

$37.05 / each

Enter location to check availability
Catalog Page #  130 

Price $37.05 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA1982
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 1982mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA2000
XPA2000
2000mm

$37.05 / each

Enter location to check availability
Catalog Page #  130 

Price $37.05 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA2000
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 2000mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA2120
XPA2120
2120mm

$43.05 / each

Enter location to check availability
Catalog Page #  130 

Price $43.05 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA2120
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 2120mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA2132
XPA2132
2132mm

$40.55 / each

Enter location to check availability
Catalog Page #  130 

Price $40.55 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA2132
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 2132mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA2182
XPA2182
2182mm

$40.55 / each

Enter location to check availability
Catalog Page #  130 

Price $40.55 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA2182
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 2182mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA2240
XPA2240
2240mm

$40.55 / each

Enter location to check availability
Catalog Page #  130 

Price $40.55 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA2240
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 2240mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA2300
XPA2300
2300mm

$42.25 / each

Enter location to check availability
Catalog Page #  130 

Price $42.25 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA2300
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 2300mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA2360
XPA2360
2360mm

$42.25 / each

Enter location to check availability
Catalog Page #  130 

Price $42.25 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA2360
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 2360mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA2382
XPA2382
2382mm

$43.35 / each

Enter location to check availability
Catalog Page #  130 

Price $43.35 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA2382
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 2382mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA2500
XPA2500
2500mm

$43.35 / each

Enter location to check availability
Catalog Page #  130 

Price $43.35 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA2500
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 2500mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA2650
XPA2650
2650mm

$44.90 / each

Enter location to check availability
Catalog Page #  130 

Price $44.90 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA2650
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 2650mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA2682
XPA2682
2682mm

$47.30 / each

Enter location to check availability
Catalog Page #  130 

Price $47.30 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA2682
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 2682mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA2800
XPA2800
2800mm

$47.30 / each

Enter location to check availability
Catalog Page #  130 

Price $47.30 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA2800
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 2800mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA2882
XPA2882
2882mm

$49.70 / each

Enter location to check availability
Catalog Page #  130 

Price $49.70 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA2882
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 2882mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
XPA3000
XPA3000
3000mm

$56.30 / each

Enter location to check availability
Catalog Page #  130 

Price $56.30 / each

Technical Specs

  • Item Metric V-Belt
  • Industry Number XPA3000
  • Belt Type XPA
  • Number of Ribs 1
  • Outside Length 3000mm
  • Top Width 13mm
  • Thickness 10mm
  • Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More