Skip Content

Piston Air Compressor,2HP,115/230V,1Ph close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Piston Air Compressor, 2HP, 115/230V, 1Ph

Price $3,028.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4Z707
  • Mfr. Model # 8HDM-19-M850X
  • UNSPSC # 40151601
  • Catalog Page # 3651
  • Shipping Weight 84.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPiston Air Compressor
  • HP2
  • Voltage115/230VAC
  • Hz60
  • Phase1
  • Full Load Amps24/12
  • Inlet Size3/8" NPT
  • Outlet Size3/8" NPT
  • Max. PSI Cont./Int.100/100
  • Free Air CFM @ 0 PSI11
  • Free Air CFM @ 20 PSI9.9
  • Free Air CFM @ 40 PSI9
  • Free Air CFM @ 50 PSI8.5
  • Free Air CFM @ 100 PSI7
  • Overall Length21-1/2"
  • Overall Width12-1/4"
  • Overall Height8-1/2"
  • Cylinder MaterialAluminum
  • Number of Cylinders4
  • Motor TypeShaded Pole
  • RPM1725
  • Sound Rating63 dBA @ 60 psi
  • DesignRocking Piston
  • Lubrication TypeOil-Less
  • FinishGray Paint
  • ValveCorrosion Resistant Sandwich
  • StandardsCUR, CE
  • Temp. Range32 Degrees to 104 Degrees F
  • Thermal ProtectionAutomatic
  • ApplicationAeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM, Requiring Intermittent and Continuous Duty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 8HDM-19-M850X

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
see above
1 year ago
by
Read all my Q&A
 
Please wait while more information about Jokerisit is loaded.
Additional information about Jokerisit could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

At the maximum rating of 100 PSI, this item will deliver 7 CFM’s continuously. Please verify what your tool pressure and CFM requirements are. Should you need a different rating, please contact us at 1-800-GRAINGER with your specifications.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:47:09.616-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z707, prod, sort_default
1 of 1
  • 2015-09-03T19:47:09.618-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z707, prod, sort_default
1 of 1