Skip Content

1/4 HP, 2 gal. Horizontal Oil-less Tank Mounted Electric Air Compressor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/4 HP, 2 gal. Horizontal Oil-less Tank Mounted Electric Air Compressor

Price $2,033.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HDH2
  • Mfr. Model # 2LAF-246T-M200EX
  • UNSPSC # 40151601
  • Catalog Page # 3237
  • Shipping Weight 74.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oilless Piston Dry Sprinkler Compressors
• Max. pressure (cont./int.): 50 psi Single-phase, 60 Hz
UL-Listed compressors are specifically designed for the fire protection industry. Units include inlet filters, pressure safety valve, pressure switch, check valve, tubing, and fittings.
UL 2125 Approved.

View More

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Tank Mounted
  • Number of Stages 1
  • Lubrication Type Oil-less
  • HP 1/4
  • Max. Pressure 50 psi
  • Voltage 115
  • Phase 1
  • Hz 60
  • Tank Size 2 gal.
  • Tank Type Horizontal
  • Compressor Package Type Base Model
  • ASME Tank Yes
  • (F)NPT Outlet 1/4"
  • Pump RPM 1750
  • On Pressure Switch Setting 30
  • Off Pressure Switch Setting 50
  • Cylinder Material Cast Iron
  • Finish Gray Paint
  • Motor Type Open Dripproof
  • Overall Length 26"
  • Overall Width 13"
  • Overall Height 21"
  • Standards UL 2125 Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

2LAF-246T-M200EX

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.