Skip Content

Lubricating Oil,1 Quart,SAE 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lubricating Oil, 1 Quart, SAE 10

Price $30.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HDP8
  • Mfr. Model # KAD220
  • UNSPSC # 15121520
  • Catalog Page # 3655
  • Shipping Weight 2.04 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLubricating Oil
  • Size1 qt.
  • Container TypeDrip Can
  • SAE Grade10
  • ISO Viscosity GradeNot Specified
  • Viscosity Index5.6 to 7.8
  • Flash Point405 Degrees F
  • Dropping PointNot Specified
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Specified
  • Viscosity @ 40CNot Specified
  • Viscosity @ 100CNot Specified
  • ApplicationFor Lubrication of Compressor/Vacuum Pumps and Air Motors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

These oils meet rigid requirements for vapor pressure, stability, and viscosity. Tested for high vacuum levels. This is specifically formulated for Gast® lubricated rotary vane air motors and rotary vane compressors/vacuum pumps.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Robertde is loaded.
Additional information about Robertde could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This is a SAE 10 Wt Lubricating oil for air motors & compressors, the specifications do not state it, but this type of oil should be non detergent oil.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:41:52.417-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HDP8, prod, sort_default
1 of 1
  • 2015-04-25T19:41:52.815-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HDP8, prod, sort_default
1 of 1