Skip Content

Compressor,Air,1/6 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compressor, Air, 1/6 HP

Price $1,299.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5Z672
  • Mfr. Model # 1HAB-84T-M100X
  • UNSPSC # 40151601
  • Catalog Page # 3651
  • Shipping Weight 44.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages1
  • Lubrication TypeOil-less
  • HP1/6
  • Max. Pressure100 psi
  • Free Air CFM @ Max. Pressure0.4
  • Voltage115
  • Phase1
  • Amps4.3
  • Tank Size2 gal.
  • Tank TypeHorizontal
  • Compressor Package TypeBase Model
  • ASME TankYes
  • (F)NPT Outlet1/4"
  • On Pressure Switch Setting70
  • Off Pressure Switch Setting90
  • FinishGray Paint
  • Overall Length18"
  • Overall Width8"
  • Overall Height17"
  • StandardsASME
  • IncludesPressure Switch, Manual Drain, Pressure Safety Valve, Pressure Gauge, Globe Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 1HAB-84T-M100X

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Larger tank?

Is it possible to upgrade this unit with a larger capacity tank?
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about kenallen is loaded.
Additional information about kenallen could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes you can add aditional air storage, we have many portable air tanks lised on page 3727 & 3728.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:42.160-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5Z672, prod, sort_default
1 of 1
  • 2015-05-22T19:58:42.162-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5Z672, prod, sort_default
1 of 1