Skip Content

Walk-Through Metal Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Walk-Through Metal Detector

Price $7,540.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ENY7
  • Mfr. Model # 1168414
  • UNSPSC # 32101519
  • Catalog Page # 2786
  • Shipping Weight 165.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWalk-Through Metal Detector
  • MaterialABS Plastic
  • Inside Width (In.)30
  • Inside Height (In.)80
  • Inside Depth (In.)23
  • Exterior Width (In.)35
  • Exterior Height (In.)87
  • Exterior Depth (In.)23
  • Weight (Lbs.)145
  • Outranging Power95 to 250 VAC at 47 to 64 Hz
  • Audio AlarmVolume Adjustable
  • Max. Operating Temp.-4 Degrees to +158 Degrees F
  • CoatingGray
  • IndicatorLED/LCD
  • Max. No. Zones33
  • StandardsCertified by Federal Aviation Administration and Requirements of N.I.L.E.C.J. Standard 0601.00 Security Levels 1-5
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

GarrettMetalDetector


Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about vrollandi is loaded.
Additional information about vrollandi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the vendor this is constructed with a wooden frame and laminate finish. Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:38:29.372-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ENY7, prod, sort_default
1 of 1
  • 2015-03-28T19:38:29.374-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ENY7, prod, sort_default
1 of 1