Skip Content

Ground Search Metal Detector,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ground Search Metal Detector, Plastic

Price $428.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZTA2
  • Mfr. Model # 1140070
  • UNSPSC # 46171619
  • Catalog Page # 2786
  • Shipping Weight 6.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGround Search Metal Detector
  • MaterialABS Plastic
  • Exterior Width (In.)4-1/2
  • Exterior Height (In.)51
  • Exterior Depth (In.)9
  • Weight (Lbs.)2.7
  • Audio AlarmVolume Adjustable
  • Operating Frequency (Hz)6500
  • Max. Operating Temp.0 Degrees to +130 Degrees F
  • IndicatorLCD
  • Battery4 AA
  • Battery Life25 Hours
  • StandardsMeets Electrical Safety Requirements for CE, FCC, and ICNIRP
  • IncludesBatteries, Carrying Case, Headphones
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

GarrettMetalDetector


Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about LOOKIN is loaded.
Additional information about LOOKIN could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit has roughly a 6 inch depth limit in soil. Since they do not rate these units for use over water, there is no way to verify what the depth is in that environment. 6 feet is, however, well beyond the operational specifications of this metal detector.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

How deep does it detect in the ground ?

Does it indicate what kind id metal ?
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ayman is loaded.
Additional information about ayman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the CSI 250 is designed with Garrett’s exclusive Graphic Target ID technology, which indicates the probable identification of a target along a
horizontal scale that reads from low conductive metals (e.g. iron) on the left to high conductive metals (e.g. silver) on the right. The Target ID Legend - A Target ID Legend is located directly above the LCD screen and indicates commonly found crime scene targets and metals. When a target is detected, the Target ID cursor will appear below the word that most likely indicates the type of target found, based on its conductivity. The Target ID Cursor - The Target ID cursor is illuminated in the Upper Scale and indicates the probable identity of a detected target. Depth is indicated when the LCD scale is illuminated at 2”, 4” or 6” or 8+ inches. Sweep over the target with the searchcoil 1” from the soil to get the most accurate reading. If you need further assistance, please contact us at 888-361-8649.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-26T19:37:38.146-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ZTA2, prod, sort_default
1 of 1
  • 2015-04-26T19:37:38.148-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ZTA2, prod, sort_default
1 of 1