Skip Content

Hand-Held Metal Detector, Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand-Held Metal Detector, Plastic

Price $271.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10A457
  • Mfr. Model # 1165190
  • UNSPSC # 41111903
  • Catalog Page # 2786
  • Shipping Weight 1.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Metal Detector
  • TypeHand-Held
  • MaterialABS With Rubber Grip
  • Exterior Length (In.)16-1/2
  • Exterior Width (In.)3-1/4
  • Thickness (In.)1-2/3
  • Weight (Lbs.)1-1/8
  • Audio AlarmSelectable
  • Operating Frequency (Hz)93k
  • Max. Operating Temp.-35 F to 158 F
  • Scan Depth (In.)10
  • IndicatorLED/Audio/Silent Vibrate
  • Battery9 Volt
  • Battery Life100 Hours
  • StandardsNational Institute of Justice Standard 0602.02
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

GarrettMetalDetector


Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a garret 1165190 and I need to replace the battery. How do I open it?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about techwayjimmy is loaded.
Additional information about techwayjimmy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We have contacted the manufacturer and they state there is a sliding cover at the end of the handle near the lanyard. Slide it away from the lanyard to access the battery compartment. Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

garrett 1165190

How do I open the unit to change the battery?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about techwayjimmy is loaded.
Additional information about techwayjimmy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the battery compartment is on the handle it slides open for easy changing.
Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:43:08.803-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10A457, prod, sort_default
1 of 1
  • 2015-08-01T19:43:08.805-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10A457, prod, sort_default
1 of 1