Skip Content

GPS Navigator,Voice Activation,5 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

GPS Navigator, Voice Activation, 5 In

Price $464.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14R866
  • Mfr. Model # NUVI2595LMT
  • UNSPSC # 25173108
  • Catalog Page # 1312
  • Shipping Weight 3.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGPS Navigator
  • TypeVoice Activation
  • Height (In.)3.3
  • Width (In.)5.4
  • Depth (In.)0.6
  • Mounting TypeSuction Mount
  • Power SourceBattery
  • Display TypeWQVGA Color TFT
  • Display Height (In.)2.5
  • Display Width (In.)4.4
  • Display Depth (In.)5
  • ColorBlack
  • IncludesNuvi 2595, Preloaded City Navigator NT North America (U.S., Canada, Mexico, Puerto Rico, U.S. Virgin Islands, Cayman Islands And Bahamas), Lifetime Maps And Traffic, 3D Traffic Receiver With Vehicle Power Cable, Vehicle Suction Cup Mount, USB Cable, Quick Start Manual, Warranty
  • Package Quantity1

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Gender: Female
Field of Industry:: Engineering
Product used for:: Multiple Field Trips
Years purchasing from Grainger:: 15+
2 years, 9 months ago
by
New York, NY, USA
Read all my Q&A
 
Please wait while more information about Nicole is loaded.
Additional information about Nicole could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Voice activation means that the unit will respond to your voice commands.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1