Skip Content

Gasket,Ring,2 1/2 In,Metal,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gasket, Ring, 2 1/2 In, Metal, Yellow

Price $7.26 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TVA5
  • Mfr. Model # C000502501
  • UNSPSC # 31181502
  • Catalog Page # 3952
  • Shipping Weight 0.31 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpiral Wound Metal Gasket
  • TypeANSI class 150 lb. flange
  • Outside Dia.4-7/8"
  • Inside Dia.3-1/4"
  • Thickness11/64"
  • Material of Construction304SS and Flexible Graphite
  • Temp. Range (F)-320 To 850
  • ColorYellow With Gray Band
  • Metal DetectableYes
  • StandardsANSI B16.20

Compliance and Restrictions

    Details

    Metal-Reinforced Spiral-Wound Ring Gaskets
    Meet ANSI B16.20.
    Garlock RW

    • Temp. range: -320° to 950°F
    With 304 stainless steel windings, flexible graphite filler, and a carbon steel centering ring. For hydrocarbon processing and refining, pulp and paper, and oil and gas applications.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.