Skip Content

Gasket,Ring,4 In,Inorganic Fiber,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gasket, Ring, 4 In, Inorganic Fiber, Gray

Price $6.08 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TUY5
  • Mfr. Model # 37555-0104
  • UNSPSC # 31181502
  • Catalog Page # 3529
  • Shipping Weight 0.06 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PTFE and Fiber Ring Gaskets and Sheets

• Ring gaskets are ANSI sized to fit 150-lb. flat-face and raised-face flanges
Inorganic Fiber (Gray) Garlock IFG 5500

• Max. pressure: 1200 psi Temp. range: -100° to 800°F; 550°F continuous
Thermally stable gaskets have a nitrile binder and resist aliphatic hydrocarbons, gasoline, saturated steam, inert gases, and most refrigerants.

View More

Technical Specs

  • Item Flange Gasket
  • Type Ring Gasket
  • Outside Dia. 6-7/8"
  • Inside Dia. 4-1/2"
  • Thickness 1/16"
  • Material of Construction Inorganic Fiber with Nitrile Binder
  • Max. Pressure (PSI) 1200
  • Temp. Range (F) -100 To 550
  • Color Gray
  • Metal Detectable No
  • Standards ANSI Sized To Fit 150 lb Flanges
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.