Skip Content

Flange Gasket,Ring,1 1/2 In,Carbon Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flange Gasket, Ring, 1 1/2 In, Carbon Steel

Price $14.78 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CYZ2
  • Mfr. Model # RWI-304T-346-0150
  • UNSPSC # 31181503
  • Catalog Page # 3952
  • Shipping Weight 0.27 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlange Gasket
  • TypeANSI class 300/400/600 lb. flange
  • Outside Dia.3-3/4"
  • Inside Dia.1-3/4"
  • Thickness11/64"
  • Material of ConstructionCarbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler
  • Temp. Range (F)-320 to 500
  • ColorYellow Guide Ring with White Stripes
  • Metal DetectableYes
  • StandardsANSI B16.20
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Details

Metal-Reinforced Spiral-Wound Ring Gaskets
Meet ANSI B16.20.
Garlock RWI

• Temp. range: -320° to 500°F
304 stainless steel inner ring protects sealing elements from process media. 304 stainless steel winding, PTFE filler, and carbon steel centering rings.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.