Skip Content

Electrical Conduit Bender,1/2 to 2,20A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electrical Conduit Bender, 1/2 to 2,20A

Price $7,494.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V886
  • Mfr. Model # B2555RIG
  • UNSPSC # 27112503
  • Catalog Page # 1072
  • Shipping Weight 562.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GB® Gardner-Bender electric sidewinder conduit bender is designed to offer one-shot bends up to 180° and is powered by a 110/115VAC, 20A source. Engineered to bend Rigid, Rigid aluminum, IMC, EMT, and PVC-coated rigid (40 mil) conduit from 1/2"- to 2"-dia. with interchangeable shoes. Choose GB or competitor shoes to fit this bender. Handle detaches and pivots out of the way for quick offset bending. Easily tilts and travels around the jobsite on never-flat tires that won't slow you down. Kit includes: electric sidewinder, 1/2" and 1-1/4" Rigid and IMC bending shoe, 1/2" and 1-1/4" Rigid and IMC support roller, 1-1/2" and 2" Rigid bending shoe, 1-1/2" and 2" Rigid support roller stored neatly in a sturdy job box.

View More

Technical Specs

  • Item Electrical Conduit Bender
  • Capacity 1/2 to 2" Rigid, 1/2 to 1-1/4" IMC Conduit
  • Voltage 110/115
  • Amps 20
  • Watts 2400
  • Cycle 60
  • Receptacle Type 20 Amp Plug
  • Cord Length (Ft.) 6
  • Operating Temp. (F) 0 to 100
  • Width (In.) 42
  • Depth (In.) 48
  • Height (In.) 40
  • Operating Position Vertical
  • Construction Steel and Aluminum
  • Wheel Type Solid
  • Wheel Dia. (In.) 12
  • Features Up To 180 Deg One-Shot Bends, Detachable Handle
  • Application Conduit Bending
  • Includes Rigid and IMC Bending Shoes: 1/2 and 1-1/4", Rigid and IMC Support Rollers: 1/2 and 1-1/4", Rigid Bending Shoes: 1-1/2 and 2", Rigid Support Rollers: 1-1/2 and 2", Metal Storage Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.