Skip Content

Electrical Conduit Bender,1/2 to 2,15A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electrical Conduit Bender, 1/2 to 2,15A

Price $9,883.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V883
  • Mfr. Model # B2000
  • UNSPSC # 27112503
  • Catalog Page # 1174
  • Shipping Weight 417.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectrical Conduit Bender
  • Capacity1/2 to 2" EMT, Rigid, IMC Conduit
  • Voltage110/115
  • Amps15
  • Watts2400
  • Cycle60
  • Receptacle Type3 Prong
  • Cord Length (Ft.)6
  • Operating Temp. (F)0 to 100
  • Width (In.)33
  • Depth (In.)47
  • Height (In.)43
  • Operating PositionHorizontal and Vertical
  • ConstructionSteel and Aluminum
  • Wheel TypeSolid
  • Wheel Dia. (In.)4 and 12
  • FeaturesAutomatic Shut-Off, Hook Attachment On Pendant Control, 1hp DC Motor, Fork Lift Tubes, Lift Hook Security Tethering, Tool Storage Area, One Shoe
  • ApplicationConduit Bending
  • IncludesWeather Resistant Cover

Compliance and Restrictions

None

Details

Electric Benders
The 555® Series, most commonly referred to as "triple nickel", are portable units bending 1/2" to 2" dia Rigid, IMC, and EMT conduit up to 180°. Built-in bend charts guide for accurate bends. Operate with a remote pendant control.
Bending Equipment

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.