Skip Content

Wire Spool Cart,43 x18-1/2x22,5 Spindles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wire Spool Cart, 43 x18-1/2x22,5 Spindles

Price $407.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V950
  • Mfr. Model # WSP-144
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 36.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Deluxe Wire Spool Cart and Caddy
  • Height (In.) 43
  • Width (In.) 18-1/2
  • Depth (In.) 22
  • Number of Spindles 5
  • Material Steel
  • Finish Red Epoxy-Coated
  • Dispenses (23) 500 ft. Or (2) 2500 ft. Spools, (10 to 23) Reels 5 to 7" dia. x 5 to 10" Wide, (4) Reels 10 to 12" dia. x 7" Wide, Or (2) Reels 15 to 18" dia. x 14" Wide
  • Capacity (Lb.) 400
  • Wheel Type (2) Solid
  • Wheel Material Semi-Pneumatic Steel
  • Features Offers 5 Spool Holders That Attach In 6 Positions
  • For Use With Wire Spool
  • Includes 15V947 Hand Caddy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.