Skip Content

Cable Puller,8000 lbs,1-1/2 HP,15-30Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Puller, 8000 lbs, 1-1/2 HP, 15-30Amps

Price $12,701.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V963
  • Mfr. Model # CP8000
  • UNSPSC # 27111712
  • Catalog Page # 1170
  • Shipping Weight 433.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Puller
  • Pulling Force (Lb.)8000
  • Motor1-1/2 HP
  • Amps15 to 30
  • FeaturesPulls 10 ft./min., Non-Reversing Capstan w/Back Stop Brake, Load Read-Out Meter, 2-Way Power Head Mounting
  • FunctionFor Exposed Or Concealed Conduit
  • Use With15V966 Power Head Assembly
  • Includes(5) Ea: 8" Lock Pins, (3) Ea: 2 ft. Chain Assemblies, 12" Sheaves, 10" Lock Pins, (1) Ea: 15V966 Power Head, Conduit Frame Adapter, Boom Extension, Puller Base Extension, Coupling Clamp, Adj Pipe Adapter, Conduit Couplings: 3, 3-1/ 2, 4", 6" Lock Pin, 12" Cable Sheave w/Hook, Metal Case w/Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

S-8512 GARDNER BENDER PART

Available and cost delivered to Zip 05255
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Robertso is loaded.
Additional information about Robertso could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For real time availability and for pricing please call 1-800-Grainger and a Customer Service Agent will be able to assist. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:41:38.169-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V963, prod, sort_default
1 of 1
  • 2015-06-29T19:41:38.201-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V963, prod, sort_default
1 of 1