Skip Content

Weather Resistant Phone Enclosure, Gray, Height 14-39/64", Width 10-29/32", Depth 10-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Weather Resistant Phone Enclosure, Gray, Height 14-39/64", Width 10-29/32", Depth 10-1/2"

Price $235.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DJR6
  • Mfr. Model # 255-003
  • UNSPSC # 43191504
  • Catalog Page # 2752
  • Shipping Weight 8.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWeather Resistant Phone Enclosure
  • MaterialGlass-Reinforced Polyester
  • ColorGray
  • Height14-39/64"
  • Width10-29/32"
  • Depth10-1/2"
  • Enclosure RatingNEMA 4X
  • For Use WithStandard Wall Phones
  • IncludesMounting Plate With Hinge Door
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

can a lock be installed in the door?

2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about runaway4902 is loaded.
Additional information about runaway4902 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier all models are available with an optional locking door or hasp lock hardware for added security.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
2 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

what are the dimensions?

3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Howard is loaded.
Additional information about Howard could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier information -
Dimensions outside
10.9(277)W x 14.6(371)H x 10.5(203)D; inches (mm)

Dimensions, inside
7.75(197)W x 11.5(292)H x 8(203)D; inches (mm)
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-09-03T19:50:22.400-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4DJR6, prod, sort_default
1 of 1
  • 2015-09-03T19:50:22.402-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4DJR6, prod, sort_default
1 of 1