Skip Content

Emergency Tele WP 1Button AutoDial Valox close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emergency Tele WP 1Button AutoDial Valox

Price $1,086.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10G726
  • Mfr. Model # 393-001
  • UNSPSC # 43191508
  • Catalog Page # 2752
  • Shipping Weight 4.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Weatherproof Telephone
  • TypeSingle Button Call For Help, ADA, Valox
  • ColorYellow
  • Number of Lines1
  • RingerElectronic
  • SpeakerphoneYes
  • Mount (Type)Surface Mount Or Pole Mount Using 231-001 Pole Mount Kit
  • VoicemailNo
  • Call WaitingNo
  • Volume ControlNo
  • Caller IDNo
  • RequiresStandard Analog Telephone Line, Tamper Resistant Screw Driver (233-001)
  • IncludesStandard or SMART Operation, Stuck Buttons, Failed Speaker or Microphone, Line Interrupt, Call Activity, and Line Integrity, Standard Remote Programming, Auto Answer, Microphone Shroud, Vertical Speaker Grill Design, Two Control Outputs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Requires #51035-011 Keypad and #61504-048 Keypad cable assembly to program locally. Can be programmed remotely with touch tone phone.
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:39:07.683-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10G726, prod, sort_default
1 of 1
  • 2015-04-17T19:39:07.685-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10G726, prod, sort_default
1 of 1