Skip Content

White Fungicidal Coating, Size: 5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

White Fungicidal Coating, Size: 5 gal.

Price $829.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9GG95
  • Mfr. Model # 8390-5
  • UNSPSC # 76101602
  • Catalog Page # N/A
  • Shipping Weight 50.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fungicidal Coating
  • Color White
  • Size 5 gal.
  • Coverage 175 to 350 sq. ft. per gal.
  • Application Method Brush, Roller, or Airless Sprayer
  • For Use On Interior Wall Surfaces Such as Plaster, Wallboard, Sheetrock(R), Concrete, Masonry Block, Wood, Primed Metal and Galvanized Metal. Also Recommended for Use on Interior Wood Framing, Primed Metal, Concrete, and Wallboard Inside the Wall Cavity. Do Not Use for HVAC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.