Skip Content

 
Full Dome Mirror close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Full Dome Mirror

VISION METALIZERS INC


Technical Specs

  • ItemFull Dome Mirror 
  • Viewing Angle360 Degrees 
Diameter
Please Select
Lens Material
Please Select
Backing
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Diameter
Lens Material
Backing
Availability
Price
Qty
DSB1800
18"
Acrylic
Galvanized Steel

Limited Quantity Available

$76.36 / each

Full Dome Mirror,18In,Galvanized Steel
Catalog Page #  NA

Clearance Price:
$76.36 / each

Price: $129.55 / each

Technical Specs

  • ItemFull Dome Mirror
  • Diameter18"
  • Lens MaterialAcrylic
  • BackingGalvanized Steel
  • Viewing Angle360 Degrees
DCBR22
22"
Acrylic
No Back

Limited Quantity Available

$16.50 / each

Full Dome Mirror,22In.,Acrylic,No Back
Catalog Page #  NA

Clearance Price:
$16.50 / each

Price: $57.55 / each

Technical Specs

  • ItemFull Dome Mirror
  • Diameter22"
  • Lens MaterialAcrylic
  • BackingNo Back
  • Viewing Angle360 Degrees
DC24
24"
Acrylic
No Back

Limited Quantity Available

$143.78 / each

Full Dome Mirror,24In.,Acrylic
Catalog Page #  NA

Clearance Price:
$143.78 / each

Price: $159.75 / each

Technical Specs

  • ItemFull Dome Mirror
  • Diameter24"
  • Lens MaterialAcrylic
  • BackingNo Back
  • Viewing Angle360 Degrees
DSB2600
26"
Acrylic
Galvanized Steel

Limited Quantity Available

$205.20 / each

Full Dome Mirror,26In,Galvanized Steel
Catalog Page #  NA

Clearance Price:
$205.20 / each

Price: $228.00 / each

Technical Specs

  • ItemFull Dome Mirror
  • Diameter26"
  • Lens MaterialAcrylic
  • BackingGalvanized Steel
  • Viewing Angle360 Degrees
DSB3200
32"
Acrylic
Galvanized Steel

Limited Quantity Available

$186.55 / each

Full Dome Mirror,32In,Galvanized Steel
Catalog Page #  NA

Clearance Price:
$186.55 / each

Price: $323.25 / each

Technical Specs

  • ItemFull Dome Mirror
  • Diameter32"
  • Lens MaterialAcrylic
  • BackingGalvanized Steel
  • Viewing Angle360 Degrees
DPC3200
32"
Polycarbonate
ABS Plastic

$212.25 / each

Full Dome Mirror,32In.,ABS Plastic
Catalog Page #  2575 

Price: $212.25 / each

Technical Specs

  • ItemFull Dome Mirror
  • Diameter32"
  • Lens MaterialPolycarbonate
  • BackingABS Plastic
  • Viewing Angle360 Degrees
DSB3600
36"
Acrylic
Galvanized Steel

Limited Quantity Available

$380.48 / each

Full Dome Mirror,36In,Galvanized Steel
Catalog Page #  NA

Clearance Price:
$380.48 / each

Price: $422.75 / each

Technical Specs

  • ItemFull Dome Mirror
  • Diameter36"
  • Lens MaterialAcrylic
  • BackingGalvanized Steel
  • Viewing Angle360 Degrees