Skip Content

Fuel Hose,1/2 ID x 25 Ft,35PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuel Hose, 1/2 ID x 25 Ft, 35PSI

GATES

Price: $44.60 / each

Please sign in or register to access lists

  • Item # 5NDE5
  • Mfr. Model # 27006
  • UNSPSC # 25171702
  • Catalog Page # N/A
  • Shipping Weight 5.15 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.

Technical Specs

  • ItemFuel Hose
  • Temp. RangeUp to 257 Degrees F
  • Length25 Ft.
  • Inside Dia. (In.)1/2
  • Working Pressure (PSI)35
  • MaterialNitrile Tube
  • ColorBlack
  • For Use WithLeaded and Unleaded Gasoline, Ethanol and Methanol Based Gasohol and Diesel Fuel
  • StandardsMeets or exceeds SAE J30R6, SAE 130R7, and GM 66165M
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmisar is loaded.
Additional information about jmisar could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This hose is suitable for use with fuel, but is not designed to disipate static electricity.

Thank you for using Grainger Ask & Answer
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1