Skip Content

Forklift Lifting Hook, Double Fork, Single Swivel Hook, 10,000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Forklift Lifting Hook, Double Fork, Single Swivel Hook, 10,000 lb.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4UP85
  • Mfr. Model # D-FORK-10-S
  • UNSPSC # 31162605
  • Catalog Page # N/A
  • Shipping Weight 43.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fork Truck Lifting Hooks
Include belt, hook, and tightening bolt. Cast-steel construction. Zinc-plated finish.

View More

Technical Specs

  • Item Forklift Lifting Hook
  • Style Double Fork, Single Swivel Hook
  • Load Capacity 10,000 lb.
  • Color Silver
  • Fork Pocket Size 3-1/2"H x 6-13/16" W
  • Material Zinc Plated Cast Steel
  • Includes Heavy Duty Swivel Clevis Hook with 36" Long Safety Latch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.