Skip Content

Folding Table,72 in.x30 in.x30 in.,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Folding Table, 72 in.x30 in.x30 in., White

TM

Price $108.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GE26
  • Mfr. Model # BT-06BK
  • UNSPSC # 56101519
  • Catalog Page # 1909
  • Shipping Weight 36.674 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-density, scratch- and dent-resistant surface. Sturdy upper crossbar and steel tube legs.

View More

Technical Specs

  • Item Folding Table
  • Shape Rectangle
  • Width 72"
  • Depth 30"
  • Height 30"
  • Tabletop Color White
  • Frame Color Gray
  • Frame Material Steel
  • Edge Color White
  • Edge Type Bullnose
  • Leg Type Wishbone
  • Surface Material Blow Molded Polypropylene
  • Top Thickness 2"
  • Load Rating 2500 lb.
  • Assembled/Unassembled Assembled
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 2reviewers.
Rated 2 out of 5 by They look nice and we only use them for the occasional meeting and they are already bowing in the middle. If you cover them with a plywood sheet you might be able to load it up but otherwise, forget any extended use. June 9, 2015
Rated 2 out of 5 by We have purchased 4 of the tables within the passed year, 2 of them have been put into our dumpster due to the product failing to provide the use they Don't waste the money on this product, the table warps, can't hold any more than 25 pounds without failing, poor quality workmanship. April 4, 2012
  • 2016-04-27 T23:21:59.502-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4GE26, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.