Skip Content

 
Folding Handle Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Folding Handle Platform Truck


Technical Specs

  • Item Folding Handle Platform Truck 
  • Handle Type Folding 
Load Capacity
Please Select
Deck Material
Please Select
Deck L x W
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Load Capacity
Deck Material
Deck L x W
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
2PLG4
330 lb.
Aluminum
30" x 18"
35-1/2"

$155.75 / each

Enter location to check availability
Catalog Page #  1457 

Price $155.75 / each

Technical Specs

  • Item Folding Handle Platform Truck
  • Load Capacity 330 lb.
  • Deck Material Aluminum
  • Deck L x W 30" x 18"
  • Handle Type Folding
  • Overall Height 35-1/2"
2TUT3
330 lb.
Plastic
28" x 18"
36"

$207.00 / each

Enter location to check availability
Catalog Page #  1457 

Price $207.00 / each

Technical Specs

  • Item Folding Handle Platform Truck
  • Load Capacity 330 lb.
  • Deck Material Plastic
  • Deck L x W 28" x 18"
  • Handle Type Folding
  • Overall Height 36"
2TUT5
330 lb.
Plastic
28" x 18"
36"

$183.25 / each

Enter location to check availability
Catalog Page #  1457 

Price $183.25 / each

Technical Specs

  • Item Folding Handle Platform Truck
  • Load Capacity 330 lb.
  • Deck Material Plastic
  • Deck L x W 28" x 18"
  • Handle Type Folding
  • Overall Height 36"
2PLG5
550 lb.
Aluminum
36" x 24"
37-1/2"

$250.25 / each

Enter location to check availability
Catalog Page #  1457 

Price $250.25 / each

Technical Specs

  • Item Folding Handle Platform Truck
  • Load Capacity 550 lb.
  • Deck Material Aluminum
  • Deck L x W 36" x 24"
  • Handle Type Folding
  • Overall Height 37-1/2"
2PLG6
660 lb.
Aluminum
48" x 24"
37-1/2"

$313.25 / each

Enter location to check availability
Catalog Page #  1457 

Price $313.25 / each

Technical Specs

  • Item Folding Handle Platform Truck
  • Load Capacity 660 lb.
  • Deck Material Aluminum
  • Deck L x W 48" x 24"
  • Handle Type Folding
  • Overall Height 37-1/2"
2PLG8
660 lb.
Aluminum
60" x 18"
37-1/2"

$438.50 / each

Enter location to check availability
Catalog Page #  1457 

Price $438.50 / each

Technical Specs

  • Item Folding Handle Platform Truck
  • Load Capacity 660 lb.
  • Deck Material Aluminum
  • Deck L x W 60" x 18"
  • Handle Type Folding
  • Overall Height 37-1/2"
2TUT4
660 lb.
Plastic
36" x 23-1/2"
38"

$329.00 / each

Enter location to check availability
Catalog Page #  1457 

Price $329.00 / each

Technical Specs

  • Item Folding Handle Platform Truck
  • Load Capacity 660 lb.
  • Deck Material Plastic
  • Deck L x W 36" x 23-1/2"
  • Handle Type Folding
  • Overall Height 38"
2TUT6
660 lb.
Plastic
36" x 23-1/2"
38"

$324.25 / each

Enter location to check availability
Catalog Page #  1457 

Price $324.25 / each

Technical Specs

  • Item Folding Handle Platform Truck
  • Load Capacity 660 lb.
  • Deck Material Plastic
  • Deck L x W 36" x 23-1/2"
  • Handle Type Folding
  • Overall Height 38"
2PLG7
770 lb.
Aluminum
60" x 30"
37-1/2"

$469.75 / each

Enter location to check availability
Catalog Page #  1457 

Price $469.75 / each

Technical Specs

  • Item Folding Handle Platform Truck
  • Load Capacity 770 lb.
  • Deck Material Aluminum
  • Deck L x W 60" x 30"
  • Handle Type Folding
  • Overall Height 37-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More