Skip Content

Folding Hand Truck,225 lb.Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Folding Hand Truck, 225 lb.Load Cap.

Price $151.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NXC8
  • Mfr. Model # 2NXC8
  • UNSPSC # 24101504
  • Catalog Page # 1604
  • Shipping Weight 13.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFolding Hand Truck
  • Load Capacity225 lb.
  • Handle TypeStraight Bar
  • Overall Height39"
  • Overall Width19-1/2"
  • Overall Depth17-1/2"
  • Noseplate Width19-1/4"
  • Noseplate Depth11"
  • MaterialSteel, Aluminum/Polypropylene
  • Wheel TypeRubber
  • ColorSilver/Black
  • FinishPowder Coated
  • Folded Height28-1/2"
  • Folded Width19-1/2"
  • Folded Depth2-1/4"
  • Wheel Width1-3/8"
  • Wheel Diameter7"
  • IncludesBungee
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Rated 2.7 out of 5 by 3reviewers.
Rated 2 out of 5 by Worked great at first.Later became more and more difficult to get the plate down and the wheels in place.Finally, this truck broke down and refused to open - the left wheel would not lock - something on the support to the wheel broke apart!!!!Dissapointed.......I would think that something that has a price of $173 would last a lot longer, especially when I'd only have my single tool back pack that weighs in at about 27 lbs. March 10, 2014
Rated 2 out of 5 by handle too shortplate depth too small February 27, 2013
Rated 4 out of 5 by Very nice platform. A little short overall height for me, but a great value compared to past purchases. July 18, 2012
  • 2015-08-03T20:02:59.665-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2NXC8, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.