Skip Content

 
Foam Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Foam Tape


Technical Specs

  • Item Foam Tape 
  • Shape Continuous Roll 
Material
Please Select
Color
Please Select
Width
Please Select
Thickness
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
18 Products
Compare /
Product #
Mfr.
Model #
Material
Color
Width
Thickness
Length
Price
Qty
Please use Qty box to add item(s) to cart.
15D293
Silicone Rubber Sponge
Orange/Tan
1/2"
125 mil
10 yd.

$91.05 / each

Enter location to check availability
Catalog Page #  NA

Price $91.05 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 1/2"
  • Thickness 125 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D302
Silicone Rubber Sponge
Orange/Tan
1/2"
125 mil
10 yd.

$86.20 / each

Enter location to check availability
Catalog Page #  NA

Price $86.20 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 1/2"
  • Thickness 125 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D306
Silicone Rubber Sponge
Orange/Tan
1/2"
62.5 mil
10 yd.

$42.80 / each

Enter location to check availability
Catalog Page #  NA

Price $42.80 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 1/2"
  • Thickness 62.5 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D297
Silicone Rubber Sponge
Orange/Tan
1/2"
62.5 mil
10 yd.

$57.95 / each

Enter location to check availability
Catalog Page #  NA

Price $57.95 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 1/2"
  • Thickness 62.5 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D303
Silicone Rubber Sponge
Orange/Tan
3/4"
125 mil
10 yd.

$122.30 / each

Enter location to check availability
Catalog Page #  NA

Price $122.30 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 3/4"
  • Thickness 125 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D294
Silicone Rubber Sponge
Orange/Tan
3/4"
125 mil
10 yd.

$132.60 / each

Enter location to check availability
Catalog Page #  NA

Price $132.60 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 3/4"
  • Thickness 125 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D307
Silicone Rubber Sponge
Orange/Tan
3/4"
62.5 mil
10 yd.

$64.90 / each

Enter location to check availability
Catalog Page #  NA

Price $64.90 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 3/4"
  • Thickness 62.5 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D298
Silicone Rubber Sponge
Orange/Tan
3/4"
62.5 mil
10 yd.

$64.65 / each

Enter location to check availability
Catalog Page #  NA

Price $64.65 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 3/4"
  • Thickness 62.5 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D304
Silicone Rubber Sponge
Orange/Tan
1"
125 mil
10 yd.

$149.80 / each

Enter location to check availability
Catalog Page #  NA

Price $149.80 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 1"
  • Thickness 125 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D295
Silicone Rubber Sponge
Orange/Tan
1"
125 mil
10 yd.

$141.25 / each

Enter location to check availability
Catalog Page #  NA

Price $141.25 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 1"
  • Thickness 125 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D308
Silicone Rubber Sponge
Orange/Tan
1"
62.5 mil
10 yd.

$119.35 / each

Enter location to check availability
Catalog Page #  NA

Price $119.35 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 1"
  • Thickness 62.5 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D299
Silicone Rubber Sponge
Orange/Tan
1"
62.5 mil
10 yd.

$95.50 / each

Enter location to check availability
Catalog Page #  NA

Price $95.50 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 1"
  • Thickness 62.5 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D305
Silicone Rubber Sponge
Orange/Tan
2"
125 mil
10 yd.

$239.00 / each

Enter location to check availability
Catalog Page #  NA

Price $239.00 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 2"
  • Thickness 125 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D296
Silicone Rubber Sponge
Orange/Tan
2"
125 mil
10 yd.

$245.25 / each

Enter location to check availability
Catalog Page #  NA

Price $245.25 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 2"
  • Thickness 125 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D309
Silicone Rubber Sponge
Orange/Tan
2"
62.5 mil
10 yd.

$214.25 / each

Enter location to check availability
Catalog Page #  NA

Price $214.25 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 2"
  • Thickness 62.5 mil
  • Shape Continuous Roll
  • Length 10 yd.
15D301
Silicone Rubber Sponge
Orange/Tan
2"
62.5 mil
10 yd.

$198.75 / each

Enter location to check availability
Catalog Page #  NA

Price $198.75 / each

Technical Specs

  • Item Foam Tape
  • Material Silicone Rubber Sponge
  • Color Orange/Tan
  • Width 2"
  • Thickness 62.5 mil
  • Shape Continuous Roll
  • Length 10 yd.
3UAU8
3/4"
1/16"
108 ft.

$35.20 / each

Enter location to check availability
Catalog Page #  NA

Price $35.20 / each

Technical Specs

  • Item Foam Tape
  • Width 3/4"
  • Thickness 1/16"
  • Shape Continuous Roll
  • Length 108 ft.
3UAU9
1"
1/16"
108 ft.

$45.75 / each

Enter location to check availability
Catalog Page #  NA

Price $45.75 / each

Technical Specs

  • Item Foam Tape
  • Width 1"
  • Thickness 1/16"
  • Shape Continuous Roll
  • Length 108 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms