Skip Content

Foam Sheet,Adhesive Back,0.062x12x12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Foam Sheet, Adhesive Back, 0.062x12x12 In

Price $12.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13C464
  • Mfr. Model # 50-20062-12X12P
  • UNSPSC # 30102521
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Foam Sheet
  • Type High Performance
  • Material Poron Microcellular Urethane
  • Thickness 0.062"
  • Width 12"
  • Length 12"
  • Finish Smooth
  • Color Black
  • Backing Type Adhesive Back
  • Temp. Range (F) -40DF to 194DF
  • Thickness Tolerance 10%
  • Width Tolerance "+/-1/16
  • Length Tolerance "+/-1/16
  • Tensile Strength (PSI) 95
  • Firmness @ 25% Deflection (PSI) 11
  • Stretch Limit 155%
  • Density 20 lbs / ft3
  • Standards UL 94HBF, MVSS 302
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.