Skip Content

 
Fluorescent Red/Orange Traffic Cone close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fluorescent Red/Orange Traffic Cone

TM

Technical Specs

  • Item Traffic Cone 
  • Cone Color Fluorescent Red/Orange 
Height
Please Select
Weight
Please Select
Base Dimension
Please Select
Collar Material
Please Select
Base Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
26 Products
Compare /
Item #
Mfr.
Model #
Height
Weight
Base Dimension
Collar Material
Base Color
Price
Qty
Please use Qty box to add item(s) to cart.
6FGZ0
12"
2 lb.
8"
Non-Reflective
Black

$12.61 / each

Enter location to check availability
Catalog Page #  2338 

Price $12.61 / each

Technical Specs

  • Item Traffic Cone
  • Height 12"
  • Cone Color Fluorescent Red/Orange
  • Weight 2 lb.
  • Base Dimension 8"
  • Collar Material Non-Reflective
  • Base Color Black
6FGY8
12"
2 lb.
8"
Non-Reflective
Fluorescent Red/Orange

$12.36 / each

Enter location to check availability
Catalog Page #  2338 

Price $12.36 / each

Technical Specs

  • Item Traffic Cone
  • Height 12"
  • Cone Color Fluorescent Red/Orange
  • Weight 2 lb.
  • Base Dimension 8"
  • Collar Material Non-Reflective
  • Base Color Fluorescent Red/Orange
6FGZ4
18"
2.2 lb.
11"
Reflective
Fluorescent Red/Orange

$17.99 / each

Enter location to check availability
Catalog Page #  2338 

Price $17.99 / each

Technical Specs

  • Item Traffic Cone
  • Height 18"
  • Cone Color Fluorescent Red/Orange
  • Weight 2.2 lb.
  • Base Dimension 11"
  • Collar Material Reflective
  • Base Color Fluorescent Red/Orange
6FGZ7
18"
2.3 lb.
10-1/2"
Non-Reflective
Fluorescent Red/Orange

$13.82 / each

Enter location to check availability
Catalog Page #  2338 

Price $13.82 / each

Technical Specs

  • Item Traffic Cone
  • Height 18"
  • Cone Color Fluorescent Red/Orange
  • Weight 2.3 lb.
  • Base Dimension 10-1/2"
  • Collar Material Non-Reflective
  • Base Color Fluorescent Red/Orange
6FGZ1
18"
3 lb.
11"
Non-Reflective
Fluorescent Red/Orange

$11.74 / each

Enter location to check availability
Catalog Page #  2338 

Price $11.74 / each

Technical Specs

  • Item Traffic Cone
  • Height 18"
  • Cone Color Fluorescent Red/Orange
  • Weight 3 lb.
  • Base Dimension 11"
  • Collar Material Non-Reflective
  • Base Color Fluorescent Red/Orange
6FHA9
18"
3 lb.
11"
PVC
Black

$14.08 / each

Enter location to check availability
Catalog Page #  2338 

Price $14.08 / each

Technical Specs

  • Item Traffic Cone
  • Height 18"
  • Cone Color Fluorescent Red/Orange
  • Weight 3 lb.
  • Base Dimension 11"
  • Collar Material PVC
  • Base Color Black
6FHC2
18"
3 lb.
11"
Reflective
Black

$24.93 / each

Enter location to check availability
Catalog Page #  2338 

Price $24.93 / each

Technical Specs

  • Item Traffic Cone
  • Height 18"
  • Cone Color Fluorescent Red/Orange
  • Weight 3 lb.
  • Base Dimension 11"
  • Collar Material Reflective
  • Base Color Black
6FHC5
18"
3 lb.
11"
Reflective
Fluorescent Red/Orange

$26.05 / each

Enter location to check availability
Catalog Page #  2338 

Price $26.05 / each

Technical Specs

  • Item Traffic Cone
  • Height 18"
  • Cone Color Fluorescent Red/Orange
  • Weight 3 lb.
  • Base Dimension 11"
  • Collar Material Reflective
  • Base Color Fluorescent Red/Orange
6FHA0
18"
3 lb.
11"
Reflective
Fluorescent Red/Orange

$20.34 / each

Enter location to check availability
Catalog Page #  2338 

Price $20.34 / each

Technical Specs

  • Item Traffic Cone
  • Height 18"
  • Cone Color Fluorescent Red/Orange
  • Weight 3 lb.
  • Base Dimension 11"
  • Collar Material Reflective
  • Base Color Fluorescent Red/Orange
6FGZ2
28"
5 lb.
15"
Non-Reflective
Fluorescent Red/Orange

$19.45 / each

Enter location to check availability
Catalog Page #  2338 

Price $19.45 / each

Technical Specs

  • Item Traffic Cone
  • Height 28"
  • Cone Color Fluorescent Red/Orange
  • Weight 5 lb.
  • Base Dimension 15"
  • Collar Material Non-Reflective
  • Base Color Fluorescent Red/Orange
6FGZ5
28"
5 lb.
15"
Reflective
Fluorescent Red/Orange

$37.85 / each

Enter location to check availability
Catalog Page #  2338 

Price $37.85 / each

Technical Specs

  • Item Traffic Cone
  • Height 28"
  • Cone Color Fluorescent Red/Orange
  • Weight 5 lb.
  • Base Dimension 15"
  • Collar Material Reflective
  • Base Color Fluorescent Red/Orange
6FGZ8
28"
7 lb.
14"
Non-Reflective
Fluorescent Red/Orange

$21.38 / each

Enter location to check availability
Catalog Page #  2338 

Price $21.38 / each

Technical Specs

  • Item Traffic Cone
  • Height 28"
  • Cone Color Fluorescent Red/Orange
  • Weight 7 lb.
  • Base Dimension 14"
  • Collar Material Non-Reflective
  • Base Color Fluorescent Red/Orange
6FHC0
28"
7 lb.
15"
PVC
Black

$23.47 / each

Enter location to check availability
Catalog Page #  2338 

Price $23.47 / each

Technical Specs

  • Item Traffic Cone
  • Height 28"
  • Cone Color Fluorescent Red/Orange
  • Weight 7 lb.
  • Base Dimension 15"
  • Collar Material PVC
  • Base Color Black
6FHC3
28"
7 lb.
15"
Reflective
Black

$47.95 / each

Enter location to check availability
Catalog Page #  2338 

Price $47.95 / each

Technical Specs

  • Item Traffic Cone
  • Height 28"
  • Cone Color Fluorescent Red/Orange
  • Weight 7 lb.
  • Base Dimension 15"
  • Collar Material Reflective
  • Base Color Black
6FHA1
28"
7 lb.
15"
Reflective
Fluorescent Red/Orange

$42.30 / each

Enter location to check availability
Catalog Page #  2338 

Price $42.30 / each

Technical Specs

  • Item Traffic Cone
  • Height 28"
  • Cone Color Fluorescent Red/Orange
  • Weight 7 lb.
  • Base Dimension 15"
  • Collar Material Reflective
  • Base Color Fluorescent Red/Orange
6FHC6
28"
7 lb.
15"
Reflective
Fluorescent Red/Orange

$49.60 / each

Enter location to check availability
Catalog Page #  2338 

Price $49.60 / each

Technical Specs

  • Item Traffic Cone
  • Height 28"
  • Cone Color Fluorescent Red/Orange
  • Weight 7 lb.
  • Base Dimension 15"
  • Collar Material Reflective
  • Base Color Fluorescent Red/Orange
6FGZ3
36"
10 lb.
13"
Non-Reflective
Fluorescent Red/Orange

$25.85 / each

Enter location to check availability
Catalog Page #  2338 

Price $25.85 / each

Technical Specs

  • Item Traffic Cone
  • Height 36"
  • Cone Color Fluorescent Red/Orange
  • Weight 10 lb.
  • Base Dimension 13"
  • Collar Material Non-Reflective
  • Base Color Fluorescent Red/Orange
6FGZ9
36"
10 lb.
14"
Non-Reflective
Fluorescent Red/Orange

$29.15 / each

Enter location to check availability
Catalog Page #  2338 

Price $29.15 / each

Technical Specs

  • Item Traffic Cone
  • Height 36"
  • Cone Color Fluorescent Red/Orange
  • Weight 10 lb.
  • Base Dimension 14"
  • Collar Material Non-Reflective
  • Base Color Fluorescent Red/Orange
6FHA2
36"
10 lb.
14"
Reflective
Fluorescent Red/Orange

$50.35 / each

Enter location to check availability
Catalog Page #  2338 

Price $50.35 / each

Technical Specs

  • Item Traffic Cone
  • Height 36"
  • Cone Color Fluorescent Red/Orange
  • Weight 10 lb.
  • Base Dimension 14"
  • Collar Material Reflective
  • Base Color Fluorescent Red/Orange
6FGZ6
36"
10 lb.
14"
Reflective
Fluorescent Red/Orange

$46.70 / each

Enter location to check availability
Catalog Page #  2338 

Price $46.70 / each

Technical Specs

  • Item Traffic Cone
  • Height 36"
  • Cone Color Fluorescent Red/Orange
  • Weight 10 lb.
  • Base Dimension 14"
  • Collar Material Reflective
  • Base Color Fluorescent Red/Orange
6FHC1
36"
12 lb.
14"
PVC
Black

$31.60 / each

Enter location to check availability
Catalog Page #  2338 

Price $31.60 / each

Technical Specs

  • Item Traffic Cone
  • Height 36"
  • Cone Color Fluorescent Red/Orange
  • Weight 12 lb.
  • Base Dimension 14"
  • Collar Material PVC
  • Base Color Black
6FHC7
36"
12 lb.
14"
Reflective
Fluorescent Red/Orange

$60.00 / each

Enter location to check availability
Catalog Page #  2338 

Price $60.00 / each

Technical Specs

  • Item Traffic Cone
  • Height 36"
  • Cone Color Fluorescent Red/Orange
  • Weight 12 lb.
  • Base Dimension 14"
  • Collar Material Reflective
  • Base Color Fluorescent Red/Orange
6FHC4
36"
12 lb.
14-3/4"
Reflective
Black

$54.60 / each

Enter location to check availability
Catalog Page #  2338 

Price $54.60 / each

Technical Specs

  • Item Traffic Cone
  • Height 36"
  • Cone Color Fluorescent Red/Orange
  • Weight 12 lb.
  • Base Dimension 14-3/4"
  • Collar Material Reflective
  • Base Color Black
6FGY6
4"
0.11 lb.
4"
Non-Reflective
Fluorescent Red/Orange

$7.40 / each

Enter location to check availability
Catalog Page #  2338 

Price $7.40 / each

Technical Specs

  • Item Traffic Cone
  • Height 4"
  • Cone Color Fluorescent Red/Orange
  • Weight 0.11 lb.
  • Base Dimension 4"
  • Collar Material Non-Reflective
  • Base Color Fluorescent Red/Orange
6FGY7
6"
0.33 lb.
6"
Non-Reflective
Fluorescent Red/Orange

$9.59 / each

Enter location to check availability
Catalog Page #  2338 

Price $9.59 / each

Technical Specs

  • Item Traffic Cone
  • Height 6"
  • Cone Color Fluorescent Red/Orange
  • Weight 0.33 lb.
  • Base Dimension 6"
  • Collar Material Non-Reflective
  • Base Color Fluorescent Red/Orange
6FGY9
6"
1.5 lb.
6"
Non-Reflective
Black

$10.70 / each

Enter location to check availability
Catalog Page #  2338 

Price $10.70 / each

Technical Specs

  • Item Traffic Cone
  • Height 6"
  • Cone Color Fluorescent Red/Orange
  • Weight 1.5 lb.
  • Base Dimension 6"
  • Collar Material Non-Reflective
  • Base Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More