Skip Content

 
Fluorescent Lime Traffic Cone close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fluorescent Lime Traffic Cone

TM

Technical Specs

  • Item Traffic Cone 
  • Cone Color Fluorescent Lime 
  • Base Color Fluorescent Lime 
Height
Please Select
Weight
Please Select
Base Dimension
Please Select
Collar Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Height
Weight
Base Dimension
Collar Material
Price
Qty
Please use Qty box to add item(s) to cart.
6FHA3
18"
2.2 lb.
11"
PVC

$13.54 / each

Enter location to check availability
Catalog Page #  2338 

Price $13.54 / each

Technical Specs

  • Item Traffic Cone
  • Height 18"
  • Cone Color Fluorescent Lime
  • Weight 2.2 lb.
  • Base Dimension 11"
  • Collar Material PVC
  • Base Color Fluorescent Lime
6FHA6
18"
2.2 lb.
11"
Reflective

$23.64 / each

Enter location to check availability
Catalog Page #  2338 

Price $23.64 / each

Technical Specs

  • Item Traffic Cone
  • Height 18"
  • Cone Color Fluorescent Lime
  • Weight 2.2 lb.
  • Base Dimension 11"
  • Collar Material Reflective
  • Base Color Fluorescent Lime
6FHA4
28"
7 lb.
15"
PVC

$22.45 / each

Enter location to check availability
Catalog Page #  2338 

Price $22.45 / each

Technical Specs

  • Item Traffic Cone
  • Height 28"
  • Cone Color Fluorescent Lime
  • Weight 7 lb.
  • Base Dimension 15"
  • Collar Material PVC
  • Base Color Fluorescent Lime
6FHA7
28"
7 lb.
15"
Reflective

$44.05 / each

Enter location to check availability
Catalog Page #  2338 

Price $44.05 / each

Technical Specs

  • Item Traffic Cone
  • Height 28"
  • Cone Color Fluorescent Lime
  • Weight 7 lb.
  • Base Dimension 15"
  • Collar Material Reflective
  • Base Color Fluorescent Lime
6FHA5
36"
10 lb.
14"
PVC

$30.85 / each

Enter location to check availability
Catalog Page #  2338 

Price $30.85 / each

Technical Specs

  • Item Traffic Cone
  • Height 36"
  • Cone Color Fluorescent Lime
  • Weight 10 lb.
  • Base Dimension 14"
  • Collar Material PVC
  • Base Color Fluorescent Lime
6FHA8
36"
10 lb.
14"
Reflective

$52.80 / each

Enter location to check availability
Catalog Page #  2338 

Price $52.80 / each

Technical Specs

  • Item Traffic Cone
  • Height 36"
  • Cone Color Fluorescent Lime
  • Weight 10 lb.
  • Base Dimension 14"
  • Collar Material Reflective
  • Base Color Fluorescent Lime
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More