Skip Content

 
Floor Marking Tape, Roll close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Floor Marking Tape, Roll

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemFloor Marking Tape 
  • ShapeRoll 
  • PatternSolid 
BrandGRAINGER APPROVED VENDOR 
Color
Please Select
Length
Please Select
Width
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Color
Length
Width
Availability
Price
Qty
6FXW5
Black
108 ft.
2"

$15.84 / each

Marking Tape,Roll,2In W,108 ft.L,Black
Catalog Page #  2134 

Price: $15.84 / each

Technical Specs

  • ItemFloor Marking Tape
  • ShapeRoll
  • PatternSolid
  • ColorBlack
  • Length108 ft.
  • Width2"
6FXW2
Blue
108 ft.
2"

$15.84 / each

Marking Tape,Roll,2In W,108 ft.L,Blue
Catalog Page #  2134 

Price: $15.84 / each

Technical Specs

  • ItemFloor Marking Tape
  • ShapeRoll
  • PatternSolid
  • ColorBlue
  • Length108 ft.
  • Width2"
6FXW4
Green
108 ft.
2"

$15.84 / each

Marking Tape,Roll,2In W,108 ft.L,Green
Catalog Page #  2134 

Price: $15.84 / each

Technical Specs

  • ItemFloor Marking Tape
  • ShapeRoll
  • PatternSolid
  • ColorGreen
  • Length108 ft.
  • Width2"
6FXW6
Orange
108 ft.
2"

$15.84 / each

Marking Tape,Roll,2In W,108 ft.L,Orange
Catalog Page #  2134 

Price: $15.84 / each

Technical Specs

  • ItemFloor Marking Tape
  • ShapeRoll
  • PatternSolid
  • ColorOrange
  • Length108 ft.
  • Width2"
6FXW1
Red
108 ft.
2"

$15.84 / each

Marking Tape,Roll,2In W,108 ft.L,Red
Catalog Page #  2134 

Price: $15.84 / each

Technical Specs

  • ItemFloor Marking Tape
  • ShapeRoll
  • PatternSolid
  • ColorRed
  • Length108 ft.
  • Width2"
6FXW3
White
108 ft.
2"

$15.84 / each

Marking Tape,Roll,2In W,108 ft.L,White
Catalog Page #  2134 

Price: $15.84 / each

Technical Specs

  • ItemFloor Marking Tape
  • ShapeRoll
  • PatternSolid
  • ColorWhite
  • Length108 ft.
  • Width2"
6FXW0
Yellow
108 ft.
2"

$15.84 / each

Marking Tape,Roll,2In W,108 ft.L,Yellow
Catalog Page #  2134 

Price: $15.84 / each

Technical Specs

  • ItemFloor Marking Tape
  • ShapeRoll
  • PatternSolid
  • ColorYellow
  • Length108 ft.
  • Width2"
6FXV9
Yellow/Red/White/Green/Blue/Black
66 ft.
1"

$15.27 / pkg. of 6

Marking Tape,Roll,1In W,66 ft. L,PK6
Catalog Page #  2134 

Price: $15.27 / pkg. of 6

Technical Specs

  • ItemFloor Marking Tape
  • ShapeRoll
  • PatternSolid
  • ColorYellow/Red/White/Green/Blue/Black
  • Length66 ft.
  • Width1"