Skip Content

Marking Tape,Roll,2In W,108 ft.L,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Marking Tape, Roll, 2In W, 108 ft.L, Red

Price $15.84 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FXW1
  • Mfr. Model # 6FXW1
  • UNSPSC # 55121731
  • Catalog Page # 2166
  • Catalog Group # D7628
  • Shipping Weight 0.5 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Marking Tape
  • ShapeRoll
  • ColorRed
  • PatternSolid
  • MaterialVinyl
  • Width2"
  • Length108 ft.
  • Thickness5 mil
  • Performance Temp.64 to 82 Degrees F
  • StandardsASTM D-1000
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Permanent adhesive tape can be applied to most clean, dry surfaces. Use in conjunction with safety signs to warn against potential hazards.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

is this tape adhesive??

7 months ago
by
Read all my Q&A
 
Please wait while more information about Germaine is loaded.
Additional information about Germaine could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this tape is adhesvie. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about a78792 is loaded.
Additional information about a78792 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The marking tape Grainger pn# 6FXW1 is not considered and outdoor marking tape. This tape has limited temperature resistance and is intended for indoor applications for aisle and warehouse marking. Please contact Grainger for assistance in finding a more suitable marking tape if needed for outdoor marking.
Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:42:32.979-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6FXW1, prod, sort_default
1 of 1
  • 2015-04-24T19:42:32.981-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6FXW1, prod, sort_default
1 of 1