Skip Content

Flexible Hose Assembly,1/2 In,48 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flexible Hose Assembly, 1/2 In, 48 In L

EATON

Price: $109.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DXW6
  • Mfr. Model # 4DXW6
  • UNSPSC # 40142007
  • Catalog Page # 3955
  • Shipping Weight 1.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlexible Hose Assembly
  • TypeSmooth Bore
  • Pipe Size (In.)1/2
  • Fitting TypeStainless Steel Connection MNPT
  • Dia. (In.)1/2
  • Length (In.)48
  • Max. Temp. (F)450
  • Max. Working Pressure (PSI)1500
  • Dynamic Min. Bend Radius (In.)6.5
  • Hose MaterialPTFE
  • Braid MaterialStainless Steel
  • Static Min. Bend Radius (In.)6.5
  • StandardsPTFE Tube-FDA, SAE 100R14

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

PTFE Flexible Hose Assemblies with Stainless Steel Cover—MNPT

• Temp. range: -65 to 450°F Smooth bore
PTFE tubing with 304 stainless steel braid is compatible with 99% of fluids. Can be used in trucks, compressor discharge, petrochemical plants, chemical and steam applications, food processing plants, and more.
Meet FDA and SAE 100R14 standards.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.