Skip Content

Flat Stock,LCS,Hot Rld,1/4 In T,2 x4 L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flat Stock, LCS, Hot Rld, 1/4 In T, 2 x4 L

Price $149.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3DRV1
  • Mfr. Model # 3DRV1
  • UNSPSC # 31231116
  • Catalog Page # 3074
  • Shipping Weight 82.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlat Stock
  • TypeGeneral Purpose
  • MaterialCarbon Steel
  • Alloy TypeLow Carbon
  • Thickness1/4"
  • Width2 Ft
  • Length4 Ft
  • FinishDry
  • TemperHot Rolled
  • Thickness Tolerance+/-0.030"
  • Width Tolerance+/-0.125"
  • Length Tolerance+/-0.125"
  • Typical Tensile Strength (PSI)58,000 to 80,003
  • Typical Yield Strength (PSI)36,000
  • Typical Hardness149
  • Hardness ScaleBHN
  • StandardsASTM A36
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.