Skip Content

 
Flat File Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flat File Cabinet

TM

Technical Specs

  • Finish Powder Coated 
  • Overall Height 16-7/64" 
Type
Please Select
Color
Please Select
Overall Depth
Please Select
Overall Width
Please Select
Inside Drawer Depth
Please Select
Inside Drawer Height
Please Select
Inside Drawer Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Type
Color
Overall Depth
Overall Width
Inside Drawer Depth
Inside Drawer Height
Inside Drawer Width
Price
Qty
Please use Qty box to add item(s) to cart.
2CLC5
10 Drawer, Medium
Black
35-13/32"
46-45/64"
32-13/16"
7/8"
43-13/64"

$1,658.00 / each

Enter location to check availability
Catalog Page #  1907 

Price $1,658.00 / each

Technical Specs

  • Type 10 Drawer, Medium
  • Color Black
  • Finish Powder Coated
  • Overall Depth 35-13/32"
  • Overall Height 16-7/64"
  • Overall Width 46-45/64"
  • Inside Drawer Depth 32-13/16"
  • Inside Drawer Height 7/8"
  • Inside Drawer Width 43-13/64"
2CLC6
10 Drawer, Medium
Gray
35-13/32"
46-45/64"
32-13/16"
7/8"
43-13/64"

$1,658.00 / each

Enter location to check availability
Catalog Page #  1907 

Price $1,658.00 / each

Technical Specs

  • Type 10 Drawer, Medium
  • Color Gray
  • Finish Powder Coated
  • Overall Depth 35-13/32"
  • Overall Height 16-7/64"
  • Overall Width 46-45/64"
  • Inside Drawer Depth 32-13/16"
  • Inside Drawer Height 7/8"
  • Inside Drawer Width 43-13/64"
2CLC4
10 Drawer, Medium
Putty
35-13/32"
46-45/64"
32-13/16"
7/8"
43-13/64"

$1,658.00 / each

Enter location to check availability
Catalog Page #  1907 

Price $1,658.00 / each

Technical Specs

  • Type 10 Drawer, Medium
  • Color Putty
  • Finish Powder Coated
  • Overall Depth 35-13/32"
  • Overall Height 16-7/64"
  • Overall Width 46-45/64"
  • Inside Drawer Depth 32-13/16"
  • Inside Drawer Height 7/8"
  • Inside Drawer Width 43-13/64"
2CLC2
5 Drawer, Large
Black
41-5/16"
53-3/4"
38-45/64"
1-7/8"
50-13/64"

$1,112.00 / each

Enter location to check availability
Catalog Page #  1907 

Price $1,112.00 / each

Technical Specs

  • Type 5 Drawer, Large
  • Color Black
  • Finish Powder Coated
  • Overall Depth 41-5/16"
  • Overall Height 16-7/64"
  • Overall Width 53-3/4"
  • Inside Drawer Depth 38-45/64"
  • Inside Drawer Height 1-7/8"
  • Inside Drawer Width 50-13/64"
2CLC3
5 Drawer, Large
Gray
41-5/16"
53-3/4"
38-45/64"
1-7/8"
50-13/64"

$1,112.00 / each

Enter location to check availability
Catalog Page #  1907 

Price $1,112.00 / each

Technical Specs

  • Type 5 Drawer, Large
  • Color Gray
  • Finish Powder Coated
  • Overall Depth 41-5/16"
  • Overall Height 16-7/64"
  • Overall Width 53-3/4"
  • Inside Drawer Depth 38-45/64"
  • Inside Drawer Height 1-7/8"
  • Inside Drawer Width 50-13/64"
2CLC1
5 Drawer, Large
Putty
41-5/16"
53-3/4"
38-45/64"
1-7/8"
50-13/64"

$1,112.00 / each

Enter location to check availability
Catalog Page #  1907 

Price $1,112.00 / each

Technical Specs

  • Type 5 Drawer, Large
  • Color Putty
  • Finish Powder Coated
  • Overall Depth 41-5/16"
  • Overall Height 16-7/64"
  • Overall Width 53-3/4"
  • Inside Drawer Depth 38-45/64"
  • Inside Drawer Height 1-7/8"
  • Inside Drawer Width 50-13/64"
2CLA8
5 Drawer, Medium
Black
35-13/32"
46-45/64"
32-13/16"
1-7/8"
43-13/64"

$951.50 / each

Enter location to check availability
Catalog Page #  1907 

Price $951.50 / each

Technical Specs

  • Type 5 Drawer, Medium
  • Color Black
  • Finish Powder Coated
  • Overall Depth 35-13/32"
  • Overall Height 16-7/64"
  • Overall Width 46-45/64"
  • Inside Drawer Depth 32-13/16"
  • Inside Drawer Height 1-7/8"
  • Inside Drawer Width 43-13/64"
2CLA9
5 Drawer, Medium
Gray
35-13/32"
46-45/64"
32-13/16"
1-7/8"
43-13/64"

$951.50 / each

Enter location to check availability
Catalog Page #  1907 

Price $951.50 / each

Technical Specs

  • Type 5 Drawer, Medium
  • Color Gray
  • Finish Powder Coated
  • Overall Depth 35-13/32"
  • Overall Height 16-7/64"
  • Overall Width 46-45/64"
  • Inside Drawer Depth 32-13/16"
  • Inside Drawer Height 1-7/8"
  • Inside Drawer Width 43-13/64"
2CLA7
5 Drawer, Medium
Putty
35-13/32"
46-45/64"
32-13/16"
1-7/8"
43-13/64"

$951.50 / each

Enter location to check availability
Catalog Page #  1907 

Price $951.50 / each

Technical Specs

  • Type 5 Drawer, Medium
  • Color Putty
  • Finish Powder Coated
  • Overall Depth 35-13/32"
  • Overall Height 16-7/64"
  • Overall Width 46-45/64"
  • Inside Drawer Depth 32-13/16"
  • Inside Drawer Height 1-7/8"
  • Inside Drawer Width 43-13/64"
2CLA5
5 Drawer, Small
Black
28-3/8"
40-13/16"
26-7/64"
1-7/8"
37-13/64"

$818.00 / each

Enter location to check availability
Catalog Page #  1907 

Price $818.00 / each

Technical Specs

  • Type 5 Drawer, Small
  • Color Black
  • Finish Powder Coated
  • Overall Depth 28-3/8"
  • Overall Height 16-7/64"
  • Overall Width 40-13/16"
  • Inside Drawer Depth 26-7/64"
  • Inside Drawer Height 1-7/8"
  • Inside Drawer Width 37-13/64"
2CLA6
5 Drawer, Small
Gray
28-3/8"
40-13/16"
26-7/64"
1-7/8"
37-13/64"

$818.00 / each

Enter location to check availability
Catalog Page #  1907 

Price $818.00 / each

Technical Specs

  • Type 5 Drawer, Small
  • Color Gray
  • Finish Powder Coated
  • Overall Depth 28-3/8"
  • Overall Height 16-7/64"
  • Overall Width 40-13/16"
  • Inside Drawer Depth 26-7/64"
  • Inside Drawer Height 1-7/8"
  • Inside Drawer Width 37-13/64"
2CLA4
5 Drawer, Small
Putty
28-3/8"
40-13/16"
26-7/64"
1-7/8"
37-13/64"

$818.00 / each

Enter location to check availability
Catalog Page #  1907 

Price $818.00 / each

Technical Specs

  • Type 5 Drawer, Small
  • Color Putty
  • Finish Powder Coated
  • Overall Depth 28-3/8"
  • Overall Height 16-7/64"
  • Overall Width 40-13/16"
  • Inside Drawer Depth 26-7/64"
  • Inside Drawer Height 1-7/8"
  • Inside Drawer Width 37-13/64"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More