Skip Content

Flange Gasket,Full Face,3 In,Silicone close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flange Gasket, Full Face, 3 In, Silicone

Price $8.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CYX1
  • Mfr. Model # 4CYX1
  • UNSPSC # 31181510
  • Catalog Page # 3951
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlange Gasket
  • TypeFull Face Gasket
  • Outside Dia.7-1/2"
  • Bolt Holes4
  • Inside Dia.3-1/2"
  • Thickness1/8"
  • Material of ConstructionSilicone
  • Max. Pressure (PSI)250
  • Temp. Range (F)-80 to 450
  • ColorRed
  • Metal DetectableNo
  • StandardsANSI Sized To Fit 150 lb Flat/Raised Face Flanges. ANSI B16.21
How can we improve our Technical Specifications?

Details

Silicone (Red)

• Temp. range: -80° to 400°F
Excellent performance in extreme temperatures.
Made with FDA-approved ingredients.
Rubber Flange Gaskets—Full-Face

• 1/8" thick ANSI sized to fit 150-lb. flat-face and raised-face flanges

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
In need of a gasket with a Shore A hardness of 70 + 5.
1 year, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the additional information provided on this the typical hardness value is 50-80 +/-5 / Shore A, Tensile strength of 500 and Elongation of 200.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:40:09.545-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CYX1, prod, sort_default
1 of 1
  • 2015-03-30T19:40:09.547-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CYX1, prod, sort_default
1 of 1