Skip Content

 
Flammable Liquid Safety Cabinet, Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Standard


Technical Specs

  • Item Flammable Liquid Safety Cabinet 
  • Safety Cabinet Application Flammable Cabinet 
  • Door Type Manual 
  • Color Yellow 
  • Finish Powder Coated 
Capacity
Please Select
Safety Cabinet Type
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Number of Doors
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Capacity
Safety Cabinet Type
Height
Width
Depth
Number of Doors
Price
Qty
Please use Qty box to add item(s) to cart.
42X503
12 gal.
Standard
35"
23"
18"
1

$584.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $584.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
42X496
16 gal.
Standard
44"
23"
18"
1

$679.50 / each

Enter location to check availability
Catalog Page #  2283 

Price $679.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 16 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
42X497
22 gal.
Standard
35"
35"
22"
2

$707.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $707.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35"
  • Width 35"
  • Depth 22"
  • Number of Doors 2
  • Finish Powder Coated
42X498
24 gal.
Wall Mount
44"
43"
12"
2

$824.50 / each

Enter location to check availability
Catalog Page #  2283 

Price $824.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 24 gal.
  • Safety Cabinet Type Wall Mount
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 12"
  • Number of Doors 2
  • Finish Powder Coated
42X499
30 gal.
Standard
44"
43"
18"
2

$771.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $771.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
42X501
45 gal.
Standard
65"
43"
18"
2

$900.50 / each

Enter location to check availability
Catalog Page #  2283 

Price $900.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
42X502
60 gal.
Standard
65"
34"
34"
2

$1,149.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,149.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More