Skip Content

Flame-Resistant Raincoat with Detachable Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flame-Resistant Raincoat with Detachable Hood

GRAINGER APPROVED VENDOR

Technical Specs

  • ItemFlame-Resistant Rain Coat with Detachable Hood 
  • ColorHi-Visibility Orange 
  • MaterialPVC 
  • Closure TypeSnaps, Storm Flap 
  • Number of Inside Pockets
  • ANSI ClassANSI 107 Class 3 
Size
Please Select
Fits Chest Size
Please Select
Item #SizeFits Chest SizeAvailabilityPrice Qty
9JH842XL52" to 54"

Typically in Stock

$87.00 / each

8G5443XL54" to 56"

Typically in Stock

$90.80 / each

9FGA94XL58" to 60"

Typically in Stock

$92.75 / each

8YJK6L42" to 44"

Typically in Stock

$80.65 / each

8G546M38" to 40"

Typically in Stock

$80.65 / each

8V136XL48" to 50"

Typically in Stock

$82.25 / each

Adding More Products